Flat Shipping

Flat Shipping at €24.99 + VAT

EAGLE GROUP CZC-63-2448-PB Cart Cover 48 x 24 x 63 Blue Nylon Zipper | AC7VWA 38X185

EAGLE GROUP CZC-63-2448-PB Cart Cover 48 x 24 x 63 Blue Nylon Zipper

Item: AC7VWA Model: CZC-63-2448-PBCross Ref: 38X185
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€421.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCart Cover
ClosureZipper
ColorBlue
Esd ConductiveNo
FeaturesReinforced Top Corners
FinishCoat
IncludesZipper
MaterialNylon
Overall Height63"
Overall Length48"
Overall Lxwxh48" x 24" x 63"
Overall Width24"
For Use WithMfr Model No. SC2436, SC2436E, SC2436S, CSC2436, CSC2436E, CSC2436S
For Wire Shelf/cart TypeStationary Or Mobile Shelving

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)17.78
Ship length (cm)33.02
Ship width (cm)30.48
HS code6307909889
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightColorMaterialClosureFinishEsd ConductivePrice
EAGLE GROUP CZC-54-1836 Cart Cover 36 x 18 x 54 White Nylon Zipper | AC7VRP 38X106 CZC-54-183636"18"54"WhiteNylonZipperCoat-€354.30
EAGLE GROUP CZC-63-1836 Cart Cover 36 x 18 x 63 White Nylon Zipper | AC7VRQ 38X107 CZC-63-183636"18"63"WhiteNylonZipperCoat-€360.53
EAGLE GROUP CZC-54-1848 Cart Cover 48 x 18 x 54 White Nylon Zipper | AC7VRR 38X108 CZC-54-184848"18"54"WhiteNylonZipperCoat-€375.18
EAGLE GROUP CZC-63-1848 Cart Cover 48 x 18 x 63 White Nylon Zipper | AC7VRT 38X109 CZC-63-184848"18"63"WhiteNylonZipperCoat-€379.15
EAGLE GROUP CZC-54-1860 Cart Cover 60 x 18 x 54 White Nylon Zipper | AC7VRU 38X110 CZC-54-186060"18"54"WhiteNylonZipperCoat-€397.45
EAGLE GROUP CZC-63-1860 Cart Cover 60 x 18 x 63 White Nylon Zipper | AC7VRV 38X111 CZC-63-186060"18"63"WhiteNylonZipperCoat-€416.43
EAGLE GROUP CZC-54-2148 Cart Cover 48 x 21 x 54 White Nylon Zipper | AC7VRW 38X112 CZC-54-214848"21"54"WhiteNylonZipperCoat-€358.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE GROUP CZC-63-2448-PB Cart Cover 48 x 24 x 63 Blue Nylon Zipper
€421.18 /unit