Flat Shipping

Flat Shipping at €24.99 + VAT

EAGLE GROUP CZC-54-2460-PB Cart Cover 60 x 24 x 54 Blue Nylon Zipper | AC7VWD 38X188

EAGLE GROUP CZC-54-2460-PB Cart Cover 60 x 24 x 54 Blue Nylon Zipper

Item: AC7VWD Model: CZC-54-2460-PBCross Ref: 38X188
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€431.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCart Cover
ClosureZipper
ColorBlue
FinishCoat
MaterialNylon
Overall Height54"
Overall Length60"
Overall Width24"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)17.78
Ship length (cm)33.02
Ship width (cm)30.48
HS code6307909889
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightColorMaterialClosureFinishEsd ConductivePrice
EAGLE GROUP CZC-54-1836 Cart Cover 36 x 18 x 54 White Nylon Zipper | AC7VRP 38X106 CZC-54-183636"18"54"WhiteNylonZipperCoat-€354.30
EAGLE GROUP CZC-63-1836 Cart Cover 36 x 18 x 63 White Nylon Zipper | AC7VRQ 38X107 CZC-63-183636"18"63"WhiteNylonZipperCoat-€360.53
EAGLE GROUP CZC-54-1848 Cart Cover 48 x 18 x 54 White Nylon Zipper | AC7VRR 38X108 CZC-54-184848"18"54"WhiteNylonZipperCoat-€375.18
EAGLE GROUP CZC-63-1848 Cart Cover 48 x 18 x 63 White Nylon Zipper | AC7VRT 38X109 CZC-63-184848"18"63"WhiteNylonZipperCoat-€379.15
EAGLE GROUP CZC-54-1860 Cart Cover 60 x 18 x 54 White Nylon Zipper | AC7VRU 38X110 CZC-54-186060"18"54"WhiteNylonZipperCoat-€397.45
EAGLE GROUP CZC-63-1860 Cart Cover 60 x 18 x 63 White Nylon Zipper | AC7VRV 38X111 CZC-63-186060"18"63"WhiteNylonZipperCoat-€416.43
EAGLE GROUP CZC-54-2148 Cart Cover 48 x 21 x 54 White Nylon Zipper | AC7VRW 38X112 CZC-54-214848"21"54"WhiteNylonZipperCoat-€358.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE GROUP CZC-54-2460-PB Cart Cover 60 x 24 x 54 Blue Nylon Zipper
€431.06 /unit