Flat Shipping

Flat Shipping at €24.99 + VAT

EAGLE GROUP CZ-54-1848 Cart Cover 48 x 18 x 54 White Polypropylene Zipper | AC7WAM 38X289

EAGLE GROUP CZ-54-1848 Cart Cover 48 x 18 x 54 White Polypropylene Zipper

Item: AC7WAM Model: CZ-54-1848Cross Ref: 38X289
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€314.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCart Cover
ClosureZipper
ColorWhite
MaterialPolyester
Overall Height54"
Overall Length48"
Overall Width18"
Esd ConductiveNo
FeaturesReinforced Top Corners

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)17.78
Ship length (cm)33.02
Ship width (cm)30.48
HS code6307909889
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightMaterialClosureColorPrice
EAGLE GROUP CZ-54-1836 Cart Cover 36 x 18 x 54 White Polypropylene Zipper | AC7WAK 38X287 CZ-54-183636"18"54"PolyesterZipperWhite€292.11
EAGLE GROUP CZ-63-1836 Cart Cover 36 x 18 x 63 White Polypropylene Zipper | AC7WAL 38X288 CZ-63-183636"18"63"PolyesterZipperWhite€296.77
EAGLE GROUP CZ-63-1848 Cart Cover 48 x 18 x 63 White Polypropylene Zipper | AC7WAN 38X290 CZ-63-184848"18"63"PolyesterZipperWhite€313.86
EAGLE GROUP CZ-54-1860 Cart Cover 60 x 18 x 54 White Polypropylene Zipper | AC7WAP 38X291 CZ-54-186060"18"54"PolyesterZipperWhite€318.67
EAGLE GROUP CZ-63-1860 Cart Cover 60 x 18 x 63 White Polypropylene Zipper | AC7WAQ 38X292 CZ-63-186060"18"63"PolyesterZipperWhite€344.95
EAGLE GROUP CZ-54-2148 Cart Cover 48 x 21 x 54 White Polypropylene Zipper | AC7WAR 38X293 CZ-54-214848"21"54"PolyesterZipperWhite€295.69
EAGLE GROUP CZ-63-2148 Cart Cover 48 x 21 x 63 White Polypropylene Zipper | AC7WAT 38X294 CZ-63-214848"21"63"PolyesterZipperWhite€318.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE GROUP CZ-54-1848 Cart Cover 48 x 18 x 54 White Polypropylene Zipper
€314.68 /unit