Flat Shipping

Flat Shipping at €24.99 + VAT

EAGLE BELTING 4907006 Round Belt Solid 1/8 Inch Urethane | AA7DYL 15V493

EAGLE BELTING 4907006 Round Belt Solid 1/8 Inch Urethane

Item: AA7DYL Model: 4907006Cross Ref: 15V493
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€110.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Belt
ApplicationLight To Medium Duty Conveying Application
Belt MaterialPolyurethane
ColorClear
Core TypeSolid
Diameter1/8"
MaterialPolyurethane
Min. Pulley Dia.1 1/4"
Overall Length100 ft.
Resistance PropertiesAbrasion Resistant
Surface TextureSmooth
TextureSmooth
Length TypeEndless
StandardsFDA, REACH, ROHS

Shipping Info:

Ship weight (kg) 0.3285
Ship height (cm)3.81
Ship length (cm)20.32
Ship width (cm)20.32
HS code3926906090
Country of OriginUS

Product Details:

    • Texture (Smooth)

Product Variants

ProductModelDiameterMin. Pulley Dia.Core TypeTextureOverall LengthColorMaterialBelt MaterialPrice
EAGLE BELTING 4907003 Round Belt Solid 3/32 Inch Urethane | AA7DYK 15V492 49070030.094"1"SolidSmooth100 ft.ClearPolyurethanePolyurethane€71.93
EAGLE BELTING 4907009 Round Belt Solid 3/16 Inch Urethane | AA7DYM 15V494 49070093/16"1 7/8"SolidSmooth100 ft.ClearPolyurethanePolyurethane€116.43
RFQ
EAGLE BELTING 4907012 Round Belt Solid 1/4 Inch Urethane | AA7DYN 15V495 49070121/4"2 1/2"SolidSmooth100 ft.ClearPolyurethanePolyurethane€153.75
EAGLE BELTING 4907015 Round Belt Solid 5/16 Inch Urethane | AA7DYP 15V496 49070150.312"3 1/8"SolidSmooth100 ft.ClearPolyurethanePolyurethane€259.70
EAGLE BELTING 4907018 Round Belt Solid 3/8 Inch Urethane | AA7DYQ 15V497 49070183/8"3 3/4"SolidSmooth100 ft.ClearPolyurethanePolyurethane€312.37
EAGLE BELTING 4907024 Round Belt Solid 1/2 Inch Urethane | AA7DYR 15V498 49070241/2"5"SolidSmooth100 ft.ClearPolyurethanePolyurethane€631.62
EAGLE BELTING 4907027 Round Belt Solid 9/16 Inch Urethane | AA7DYT 15V499 49070270.562"5 5/8"SolidSmooth100 ft.ClearPolyurethanePolyurethane€744.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE BELTING 4907006 Round Belt Solid 1/8 Inch Urethane
€110.32 /unit