Flat Shipping

Flat Shipping at €24.99 + VAT

KMC MCP-36313000 Rotary Pneumatic Actuator, 0 To 20, 5 To 10 Psi, 30 Psi Max. Air Pressure, Fixed | CR7FHQ

KMC CONTROLS MCP-36313000 Rotary Pneumatic Actuator, 0 To 20, 5 To 10 Psi, 30 Psi Max. Air Pressure, Fixed

Item: CR7FHQ Model: MCP-36313000Cross Ref: 4DEA7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Actuator
Actuator ConnectionBracket
Actuator TypeRotary
Air Connection GenderMale
Air Connection Size3/16"
Air Connection TypeBarbed Hose, Push On
Diaphragm MaterialNeoprene
For MediaAir
For Use WithVav Terminals, Small Dampers, And Valves
Height4 1/2"
IncludesMounting Bracket
Includes PositionerPositioner Not Included
Installation OrientationVersatile
Length8 1/4"
Max. Air Pressure30 psi
Mounting Hardware IncludedBracket
Mounting TypeFixed
Net Force Exerted @ 0 Psi42 lbs.
Net Force Exerted @ 18 Psi85 lbs.
Nominal Spring Range5 psi to 10 psi
Operating Pressure0 psi to 20 psi
ProvidesClock Wise Or Counter Clock Wise Motion
StrokeNot Applicable
Width4 1/2"
ApplicationDampers, VAV Terminals
Control Pressure - Maximum20 psi
Fire/smoke ApplicationsNot UL Recognized Components for Fire/Smoke Applications
Force At 0 Psi42 lbf.
Manufacturer SeriesMCP
MountingRound Shaft
Normal Rotation100°
Operating Temperature - Maximum180°F
Operating Temperature - Minimum-20°F
Overall Depth4 1/2"
Overall Length8 5/16"
Overall Width4 1/2"
Spring Range Maximum10 psi
Spring Range Minimum5 psi

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)11.43
Ship length (cm)21.11
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelMounting TypeNominal Spring RangeStrokeHeightNet Force Exerted @ 0 PsiNet Force Exerted @ 18 PsiPrice
KMC MCP-80318101 Linear Pneumatic Actuator, 0 to 20, 3 to 8 PSI, 1 11/16 Inch Stroke, Pivot | CR7FHL MCP-80318101Pivot3 psi to 8 psi1.688"4 1/4"20 lbs.81 lbs.€104.48
KMC MCP-80313101 Linear Pneumatic Actuator, 0 to 20, 5 to 10 PSI, 1 11/16 Inch Stroke, Pivot | CR7FHM MCP-80313101Pivot5 psi to 10 psi1.688"4 1/4"34 lbs.67 lbs.€110.12
KMC MCP-80315101 Linear Pneumatic Actuator, 0 to 20, 8 to 13 PSI, 1 11/16 Inch Stroke, Pivot | CR7FHN MCP-80315101Pivot8 psi to 13 psi1.688"4 1/4"54 lbs.47 lbs.€108.76
KMC MCP-36318000 Rotary Pneumatic Actuator, 0 To 20, 3 To 8 Psi, 30 Psi Max. Air Pressure, Fixed | CR7FHP MCP-36318000Fixed3 psi to 8 psiNot Applicable4 1/2"25 lbs.102 lbs.€103.24
KMC MCP-36315000 Rotary Pneumatic Actuator, 0 To 20, 8 To 13 Psi, 30 Psi Max. Air Pressure, Fixed | CR7FHR MCP-36315000Fixed8 psi to 13 psiNot Applicable4 1/2"69 lbs.59 lbs.€104.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KMC CONTROLS MCP-36313000 Rotary Pneumatic Actuator, 0 To 20, 5 To 10 Psi, 30 Psi Max. Air Pressure, Fixed
€118.03 /unit