Flat Shipping

Flat Shipping at €24.99 + VAT

E-Z LOK 329-624 Self Locking Thread Insert, 33/64 Inch Length, Carbon Steel, 31/64 Inch Drill Size | CG6MZG 4ZE21

E-Z LOK 329-624 Thread Insert, 3/8 In - 24 Int. Thread Size, 9/16 In - 12 Ext. Thread Size, 33/64 In Lg., CS

Item: CG6MZG Model: 329-624Cross Ref: 4ZE21
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.68 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Insert
Drill Size31/64"
External ClassClass 2A
External Thread Size9/16"-12
HardnessRockwell Brinell 163
Internal ClassClass 2B
Internal Thread Size3/8"-24
Length33/64"
MaterialCarbon Steel
Min. Full Thread Depth19/32"
Power Driver4ZE56
System Of MeasurementImperial
Tensile Strength78300 psi
Thread TypeFine Internal/Coarse External
Wall TypeHeavy Wall
Brinell Hardness163
Compatible MaterialMetal
Compatible Tap Size9/16"-12
Compatible With Grainger Part Number4ZE56
Display Qty10
Drill Bit Size31/64"
External Thread Fit2A
FeaturesPre Applied Adhesive Activates On Installation, Vibration Resistant
FinishBlack Phosphate
Full Cure Time72 hrs.
Insert Diameter9/16"
Installation MethodBolt and Jam Nut, Drive Tool, Screwdriver
Internal Thread Fit2B
Material Grade/classGrade 12L14
Maximum Hole Diameter0.484"
Minimum Installation Depth19/32"
Overall Length33/64"
SeriesE-Z LOK Series

Shipping Info:

Ship weight (kg) 0.0675
Country of OriginUS

Product Details:

    • For Use on Metal

Product Variants

ProductModelInternal Thread SizeExternal Thread SizeWall TypeMin. Full Thread DepthExternal ClassInternal ClassThread TypePower DriverPkg. Qty.Price
E-Z LOK 319-3 Self Locking Thread Insert, 5/16 Inch Length, Carbon Steel, I Drill Size | CG6MXY 4ZB81 319-3#10-245/16"-18Thin Wall3/8"Class 2AClass 2BCoarse Internal/Coarse External4ZE5310€14.08
E-Z LOK 319-332 Self Locking Thread Insert, 5/16 Inch Length, Carbon Steel, I Drill Size | CG6MXZ 4ZB82 319-332#10-325/16"-18Thin Wall3/8"Class 2AClass 2BCoarse Internal/Coarse External4ZE5310€16.59
E-Z LOK 319-4 Self Locking Thread Insert, 3/8 Inch Length, Carbon Steel, Q Drill Size | CG6MYA 4ZB83 319-41/4"-203/8"-16Thin Wall7/16"Class 2AClass 2BCoarse Internal/Coarse External4ZE5410€15.96
E-Z LOK 319-428 Self Locking Thread Insert, 3/8 Inch Length, Carbon Steel, Q Drill Size | CG6MYB 4ZB84 319-4281/4"-283/8"-16Thin Wall7/16"Class 2AClass 2BCoarse Internal/Coarse External4ZE5410€14.88
E-Z LOK 319-5 Self Locking Thread Insert, 7/16 Inch Length, Carbon Steel, X Drill Size | CG6MYC 4ZB85 319-55/16"-187/16"-14Thin Wall1/2"Class 2AClass 2BCoarse Internal/Coarse External4ZE5510€18.66
E-Z LOK 319-524 Self Locking Thread Insert, 7/16 Inch Length, Carbon Steel, X Drill Size | CG6MYD 4ZB86 319-5245/16"-247/16"-14Thin Wall1/2"Class 2AClass 2BCoarse Internal/Coarse External4ZE5510€18.11
E-Z LOK 319-6 Self Locking Thread Insert, 1/2 Inch Length, Carbon Steel, 29/64 Inch Drill Size | CG6MYE 4ZB87 319-63/8"-161/2"-13Thin Wall9/16"Class 2AClass 2BCoarse Internal/Coarse External4ZE5610€19.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E-Z LOK 329-624 Thread Insert, 3/8 In - 24 Int. Thread Size, 9/16 In - 12 Ext. Thread Size, 33/64 In Lg., CS
€17.68 /pack