Flat Shipping

Flat Shipping at €24.99 + VAT

E-Z LOK 329-12 Self Locking Thread Insert, 25/32 Inch Length, Carbon Steel, 7/8 Inch Drill Size | CG6MYT 4ZB98

E-Z LOK 329-12 Thread Insert, 3/4 In - 10 Int. Thread Size, 1 In - 8 Ext. Thread Size, 25/32 In Lg., CS

Item: CG6MYT Model: 329-12Cross Ref: 4ZB98
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.11 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Insert
Drill Size7/8"
External ClassClass 2A
External Thread Size1"-8
HardnessRockwell Brinell 163
Internal ClassClass 2B
Internal Thread Size3/4"-10
Length25/32"
MaterialCarbon Steel
Min. Full Thread Depth7/8"
Power Driver4ZE60
System Of MeasurementImperial
Tensile Strength78300 psi
Thread TypeCoarse Internal/Coarse External
Wall TypeHeavy Wall
Brinell Hardness163
Compatible MaterialMetal
Compatible Tap Size#1-8
Compatible With Grainger Part Number4ZE60
Display Qty5
Drill Bit Size7/8"
External Thread Fit2A
FeaturesPre Applied Adhesive Activates On Installation, Vibration Resistant
FinishBlack Phosphate
Full Cure Time72 hrs.
Insert Diameter1"
Installation MethodBolt and Jam Nut, Drive Tool, Screwdriver
Internal Thread Fit2B
Material Grade/classGrade 12L14
Maximum Hole Diameter0.875"
Minimum Installation Depth7/8"
Overall Length25/32"
SeriesE-Z LOK Series

Shipping Info:

Ship weight (kg) 0.1125
Country of OriginUS

Product Details:

    • For Use on Metal

Product Variants

ProductModelInternal Thread SizeExternal Thread SizeWall TypeMin. Full Thread DepthExternal ClassInternal ClassThread TypePower DriverPkg. Qty.Price
E-Z LOK 319-3 Self Locking Thread Insert, 5/16 Inch Length, Carbon Steel, I Drill Size | CG6MXY 4ZB81 319-3#10-245/16"-18Thin Wall3/8"Class 2AClass 2BCoarse Internal/Coarse External4ZE5310€14.08
E-Z LOK 319-332 Self Locking Thread Insert, 5/16 Inch Length, Carbon Steel, I Drill Size | CG6MXZ 4ZB82 319-332#10-325/16"-18Thin Wall3/8"Class 2AClass 2BCoarse Internal/Coarse External4ZE5310€16.59
E-Z LOK 319-4 Self Locking Thread Insert, 3/8 Inch Length, Carbon Steel, Q Drill Size | CG6MYA 4ZB83 319-41/4"-203/8"-16Thin Wall7/16"Class 2AClass 2BCoarse Internal/Coarse External4ZE5410€15.96
E-Z LOK 319-428 Self Locking Thread Insert, 3/8 Inch Length, Carbon Steel, Q Drill Size | CG6MYB 4ZB84 319-4281/4"-283/8"-16Thin Wall7/16"Class 2AClass 2BCoarse Internal/Coarse External4ZE5410€14.88
E-Z LOK 319-5 Self Locking Thread Insert, 7/16 Inch Length, Carbon Steel, X Drill Size | CG6MYC 4ZB85 319-55/16"-187/16"-14Thin Wall1/2"Class 2AClass 2BCoarse Internal/Coarse External4ZE5510€18.66
E-Z LOK 319-524 Self Locking Thread Insert, 7/16 Inch Length, Carbon Steel, X Drill Size | CG6MYD 4ZB86 319-5245/16"-247/16"-14Thin Wall1/2"Class 2AClass 2BCoarse Internal/Coarse External4ZE5510€18.11
E-Z LOK 319-6 Self Locking Thread Insert, 1/2 Inch Length, Carbon Steel, 29/64 Inch Drill Size | CG6MYE 4ZB87 319-63/8"-161/2"-13Thin Wall9/16"Class 2AClass 2BCoarse Internal/Coarse External4ZE5610€19.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E-Z LOK 329-12 Thread Insert, 3/4 In - 10 Int. Thread Size, 1 In - 8 Ext. Thread Size, 25/32 In Lg., CS
€27.11 /pack