Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO CNES591163/850T Sponge Stripping Rubber 1/16x3/8 In | AF2WMW 6YHD1

E JAMES & CO CNES591163/850T Sponge Stripping Rubber 1/16x3/8 In

Item: AF2WMW Model: CNES591163/850TCross Ref: 6YHD1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSponge Stripping
Backing TypePressure Sensitive Adhesive
ColorBlack
Elongation130%
FinishTextured
Length50 ft.
MaterialNeoprene, EPDM, SBR
Max. Temp.+200°F
Min. Temp.-70°F
Tensile Strength70 psi
Thickness0.062"
TypeClosed Cell
Width3/8"
Abrasion ResistanceFair
Cell TypeClosed Cell
Chemical ResistanceFair
Compression Set35%
Density0.29 lbs.-cu. ft.
FirmnessExtra Soft (0 psi to 4 psi)
Firmness @ 25% Deflection3.5 psi
Foam Backing1 Sided Adhesive
Foam ShapeStrip
GradeFlame Resistant
Maximum Adhesive Temperature230°F
Maximum Temperature230°F
Minimum Adhesive Temperature-40°F
Minimum Temperature-40°F
Oil ResistanceGood
StandardsASTM D1056/2C3/SCE43/IIIA
Tensile Strength RatingGood (50 to 99 psi)
TextureSmooth
Thickness Tolerance+0.03125"/-0.015625"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)30.96
Ship width (cm)30.96
HS code4008115000
Country of OriginUS

Product Variants

ProductModelThicknessMaterialColorElongationMax. Temp.Tensile StrengthFinishTypePrice
E JAMES & CO CNES591161/450T Sponge Stripping Rubber 1/16x1/4 In | AF2WMV 6YHD0 CNES591161/450T0.062"Neoprene, EPDM, SBRBlack130%+200°F70 psiTexturedClosed Cell€15.95
E JAMES & CO CNES591161/250T Sponge Stripping Rubber 1/16x1/2 In | AF2WMX 6YHD2 CNES591161/250T0.062"Neoprene, EPDM, SBRBlack130%+200°F70 psiTexturedClosed Cell€15.29
E JAMES & CO CNES591165/850T Sponge Stripping Rubber 1/16x5/8 In | AF2WMY 6YHD3 CNES591165/850T0.062"Neoprene, EPDM, SBRBlack130%+200°F70 psiTexturedClosed Cell€19.99
E JAMES & CO CNES591163/450T Sponge Stripping Rubber 1/16x3/4 In | AF2WMZ 6YHD4 CNES591163/450T0.062"Neoprene, EPDM, SBRBlack130%+200°F70 psiTexturedClosed Cell€21.00
E JAMES & CO CNES59116X1X50T Sponge Stripping Neo-epdm-sbr 1/16x1 In | AF2WNA 6YHD5 CNES59116X1X50T0.062"Neoprene, EPDM, SBRBlack130%+200°F70 psiTexturedClosed Cell€28.47
E JAMES & CO CNES5911611250T Sponge Stripping Neo-epdm-sbr 1/16x1-1/2 | AF2WNB 6YHD6 CNES5911611250T0.062"Neoprene, EPDM, SBRBlack130%+200°F70 psiTexturedClosed Cell€42.37
E JAMES & CO CNES59116X2X50T Sponge Stripping Neo-epdm-sbr 1/16x2 In | AF2WNC 6YHD7 CNES59116X2X50T0.062"Neoprene, EPDM, SBRBlack130%+200°F70 psiTexturedClosed Cell€54.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO CNES591163/850T Sponge Stripping Rubber 1/16x3/8 In
€13.35 /unit