Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO CCVN251/83450T Sponge Stripping Vinyl-ntrle 1/8x3/4 In | AF2WMH 6YHA9

E JAMES & CO CCVN251/83450T Sponge Stripping Vinyl-ntrle 1/8x3/4 In

Item: AF2WMH Model: CCVN251/83450TCross Ref: 6YHA9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSponge Stripping
Backing TypePressure Sensitive Adhesive
ColorBlack
Elongation170%
FinishTextured
Length50 ft.
MaterialVinyl, Nitrile
Max. Temp.+158°F
Min. Temp.-70°F
Tensile Strength40 psi
Thickness1/8"
TypeClosed Cell
Width3/4"
Abrasion ResistanceFair
Cell TypeClosed Cell
Chemical ResistanceGood
Compression Set25%
Density0.29 lbs.-cu. ft.
FirmnessExtra Soft (0 psi to 4 psi)
Firmness @ 25% Deflection3.5 psi
Foam Backing1 Sided Adhesive
GradeFlame Resistant
Maximum Adhesive Temperature160°F
Maximum Temperature160°F
Minimum Adhesive Temperature-20°F
Minimum Temperature-20°F
Oil ResistanceGood
ShapeStrip
StandardsASTM D1056/2B0/1/SBE41/1B
Tensile Strength RatingPoor (<50 psi)
TextureSmooth
Thickness Tolerance+0.03125"/-0.015625"
Water ResistanceGood
Weather ResistanceGood

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)30.96
Ship width (cm)30.96
HS code3921125000
Country of OriginUS

Product Variants

ProductModelMaterialThicknessColorElongationMax. Temp.Tensile StrengthFinishTypePrice
E JAMES & CO CCVN251/81250T Sponge Stripping Vnyl-ntrle 1/8x1/2 In | AF2WMG 6YHA8 CCVN251/81250TVinyl, Nitrile1/8"Black170%+158°F40 psiTexturedClosed Cell€22.49
E JAMES & CO CCVN251/8X150T Sponge Stripping Vinyl-nitrile 1/8x1 In | AF2WMJ 6YHC0 CCVN251/8X150TVinyl, Nitrile1/8"Black170%+158°F40 psiTexturedClosed Cell€45.93
E JAMES & CO CCVN251/8X250T Sponge Stripping Vinyl-nitrile 1/8x2 In | AF2WMK 6YHC1 CCVN251/8X250TVinyl Nitrile1/8"Black170%+158°F40 psiTexturedClosed Cell€94.41
E JAMES & CO CCVN253161250T Sponge Stripping Vnyl-ntrle 3/16x1/2 In | AF2WML 6YHC2 CCVN253161250TVinyl, Nitrile0.188"Black170%+158°F40 psiTexturedClosed Cell€26.60
E JAMES & CO CCVN253/163450T Sponge Stripping Vnyl-ntrle 3/16x3/4 In | AF2WMM 6YHC3 CCVN253/163450TVinyl, Nitrile0.188"Black170%+158°F40 psiTexturedClosed Cell€39.35
E JAMES & CO CCVN253/16X150T Sponge Stripping Vinyl-nitrile 3/16x1 In | AF2WMN 6YHC4 CCVN253/16X150TVinyl, Nitrile0.188"Black170%+158°F40 psiTexturedClosed Cell€53.20
E JAMES & CO CCVN253/16X250T Sponge Stripping Vinyl-nitrile 3/16x2 In | AF2WMP 6YHC5 CCVN253/16X250TVinyl, Nitrile0.188"Black170%+158°F40 psiTexturedClosed Cell€110.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO CCVN251/83450T Sponge Stripping Vinyl-ntrle 1/8x3/4 In
€35.33 /unit