Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO CCN591/2X2X25 Sponge Roll Neoprene 1/2x2 Inch 25 Feet | AF2WJT 6YGX9

E JAMES & CO CCN591/2X2X25 Sponge Roll Neoprene 1/2x2 Inch 25 Feet

Item: AF2WJT Model: CCN591/2X2X25Cross Ref: 6YGX9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€177.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSponge Roll
Backing TypePlain
ColorBlack
Elongation130%
FinishTextured
Length25 ft.
MaterialNeoprene
Max. Temp.+200°F
Min. Temp.-70°F
Tensile Strength70 psi
Thickness1/2"
TypeClosed Cell
Width2"
Cell TypeClosed Cell
Firmness @ 25% Deflection7 psi
Foam BackingPlain
Oil ResistanceGood
StandardsASTM D10562/2C2/SCE42/II
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)5.08
Ship length (cm)30.96
Ship width (cm)30.96
HS code4008115000
Country of OriginUS

Product Variants

ProductModelThicknessElongationTensile StrengthMaterialColorMax. Temp.FinishTypePrice
E JAMES & CO CCN25-1/4-25 Sponge Roll Neoprene 1/4x42 Inch 25 Feet | AF2WHT 6YGV0 CCN25-1/4-251/4"150%60 psiNeopreneBlack+200°FTexturedClosed Cell€1,076.44
E JAMES & CO CCN25-3/8-25 Sponge Roll Neoprene 3/8x42 Inch 25 Feet | AF2WHU 6YGV1 CCN25-3/8-253/8"150%60 psiNeopreneBlack+200°FTexturedClosed Cell€1,478.15
E JAMES & CO CCN25-1/2-25 Sponge Roll Neoprene 1/2x42 Inch 25 Feet | AF2WHV 6YGV2 CCN25-1/2-251/2"150%60 psiNeopreneBlack+200°FTexturedClosed Cell€1,861.12
E JAMES & CO CCN25-1 -25 Sponge Roll Neoprene 1x42 Inch 25 Feet | AF2WHW 6YGV4 CCN25-1 -251"150%60 psiNeopreneBlack+200°FTexturedClosed Cell€3,086.23
E JAMES & CO CCN59-3/16 25 Sponge Roll Neoprene 3/16x42 Inch 25 Feet | AF2WJM 6YGX0 CCN59-3/16 250.188"130%70 psiNeopreneBlack+200°FTexturedClosed Cell€1,114.01
E JAMES & CO CCN59-1 25 Sponge Roll Neoprene 1x42 Inch 25 Feet | AF2WJN 6YGX5 CCN59-1 251"130%70 psiNeopreneBlack+200°FTexturedClosed Cell€3,222.73
E JAMES & CO CCN593/8X1X25 Sponge Roll Neoprene 3/8x1 Inch 25 Feet | AF2WJP 6YGX6 CCN593/8X1X253/8"130%70 psiNeopreneBlack+200°FTexturedClosed Cell€71.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO CCN591/2X2X25 Sponge Roll Neoprene 1/2x2 Inch 25 Feet
€177.50 /unit