E JAMES & CO CCN59-1 25 Sponge Roll Neoprene 1x42 Inch 25 Feet | AF2WJN 6YGX5

E JAMES & CO CCN59-1 25 Sponge Roll Neoprene 1x42 Inch 25 Feet

Item: AF2WJN Model: CCN59-1 25Cross Ref: 6YGX5
In Stock

Get it by Friday, Jun 13

€3,368.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSponge Roll
Backing TypePlain
ColorBlack
Elongation130%
FinishTextured
Length25 ft.
MaterialNeoprene
Max. Temp.+200°F
Min. Temp.-70°F
Tensile Strength70 psi
Thickness1"
TypeClosed Cell
Width42"
Abrasion ResistanceFair
Cell TypeClosed Cell
Chemical ResistanceFair
Compression Set25%
Density60 lbs.-cu. ft.
FirmnessSoft. (5 psi to 8 psi)
Firmness @ 25% Deflection7 psi
Foam BackingPlain
Foam ShapeSheet
GradeFlame Resistant
Maximum Temperature300°F
Minimum Temperature-40°F
Oil ResistanceGood
StandardsASTM D10562/2C2/SCE42/II (CCN59), ASTM D10562C1/SCE41/II (CCN25)
Tensile Strength RatingGood (50-99 psi)
TextureSmooth
Thickness Tolerance+/-0.09375"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 53.1
Ship height (cm)2.54
Ship length (cm)30.96
Ship width (cm)30.96
HS code4008115000
Country of OriginUS

Product Variants

ProductModelThicknessElongationTensile StrengthMaterialColorMax. Temp.FinishTypePrice
E JAMES & CO CCN25-1/4-25 Sponge Roll Neoprene 1/4x42 Inch 25 Feet | AF2WHT 6YGV0 CCN25-1/4-251/4"150%60 psiNeopreneBlack+200°FTexturedClosed Cell€1,076.44
E JAMES & CO CCN25-3/8-25 Sponge Roll Neoprene 3/8x42 Inch 25 Feet | AF2WHU 6YGV1 CCN25-3/8-253/8"150%60 psiNeopreneBlack+200°FTexturedClosed Cell€1,478.15
E JAMES & CO CCN25-1/2-25 Sponge Roll Neoprene 1/2x42 Inch 25 Feet | AF2WHV 6YGV2 CCN25-1/2-251/2"150%60 psiNeopreneBlack+200°FTexturedClosed Cell€1,861.12
E JAMES & CO CCN25-1 -25 Sponge Roll Neoprene 1x42 Inch 25 Feet | AF2WHW 6YGV4 CCN25-1 -251"150%60 psiNeopreneBlack+200°FTexturedClosed Cell€3,086.23
E JAMES & CO CCN59-3/16 25 Sponge Roll Neoprene 3/16x42 Inch 25 Feet | AF2WJM 6YGX0 CCN59-3/16 250.188"130%70 psiNeopreneBlack+200°FTexturedClosed Cell€1,114.01
E JAMES & CO CCN593/8X1X25 Sponge Roll Neoprene 3/8x1 Inch 25 Feet | AF2WJP 6YGX6 CCN593/8X1X253/8"130%70 psiNeopreneBlack+200°FTexturedClosed Cell€71.59
E JAMES & CO CCN593/8X2X25 Sponge Roll Neoprene 3/8x2 Inch 25 Feet | AF2WJQ 6YGX7 CCN593/8X2X253/8"130%70 psiNeopreneBlack+200°FTexturedClosed Cell€132.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO CCN59-1 25 Sponge Roll Neoprene 1x42 Inch 25 Feet
€3,368.69 /unit