Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 6040-3/4B Rubber Neoprene 3/4 Inch Thick 12 x 24 Inch | AB2MHV 1MVA7

E JAMES & CO 6040-3/4B Rubber Neoprene 3/4 Inch Thick 12 x 24 Inch

Item: AB2MHV Model: 6040-3/4BCross Ref: 1MVA7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€174.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypePlain
ColorBlack
Durometer40A
Elongation350%
FinishSmooth
Length24"
MaterialNeoprene Rubber
Max. Temp.170°F
Min. Temp. Rating-20°F
Tensile Strength1000 psi
Thickness3/4"
TypeCommercial Grade
Width12"
Abrasion ResistanceGood
Adhesive TypePlain Backing
Chemical ResistanceFair
Compression Set33%
Density1.5 g/cc
GradeStandard
Maximum Temperature250°F
Minimum Temperature-30°F
Oil ResistanceGood
Overall Length24"
Overall Width12"
ShapeSheet
StandardsASTM D2000 BC 407
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.059"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 5.31
Ship height (cm)3.81
Ship length (cm)62.23
Ship width (cm)32.26
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessMin. Temp. RatingTypeMaterialColorDurometerFinishPrice
E JAMES & CO 1040-1/16HGA Rubber Neoprene 1/16 Inch Thick 12 x 12 Inch | AA9LGK 1DUK9 1040-1/16HGA0.062"-30°FHigh GradeNeoprene RubberBlack40ASmooth€11.04
E JAMES & CO 1040-3/32HGA Rubber Neoprene 3/32 Inch Thick 12 x 12 Inch | AA9LGN 1DUL3 1040-3/32HGA0.094"-30°FHigh GradeNeoprene RubberBlack40ASmooth€16.93
E JAMES & CO 1040-1/8HGA Rubber Neoprene 1/8 Inch Thick 12 x 12 Inch | AA9LGR 1DUL6 1040-1/8HGA1/8"-30°FHigh GradeNeoprene RubberBlack40ASmooth€19.02
E JAMES & CO 1040-3/16HGA Rubber Neoprene 3/16 Inch Thick 12 x 12 Inch | AA9LGV 1DUL9 1040-3/16HGA0.188"-30°FHigh GradeNeoprene RubberBlack40ASmooth€26.80
E JAMES & CO 1040-1/4HGA Rubber Neoprene 1/4 Inch Thick 12 x 12 Inch | AA9LGX 1DUN2 1040-1/4HGA1/4"-30°FHigh GradeNeoprene RubberBlack40ASmooth€37.28
E JAMES & CO 1040-3/8HGA Rubber Neoprene 3/8 Inch Thick 12 x 12 Inch | AA9LGZ 1DUN4 1040-3/8HGA3/8"-30°FHigh GradeNeoprene RubberBlack40ASmooth€51.07
E JAMES & CO 1040-1/2HGA Rubber Neoprene 1/2 Inch Thick 12 x 12 Inch | AA9LHA 1DUN5 1040-1/2HGA1/2"-30°FHigh GradeNeoprene RubberBlack40ASmooth€60.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 6040-3/4B Rubber Neoprene 3/4 Inch Thick 12 x 24 Inch
€174.47 /unit