BALDOR / DODGE H8C21S00926G-10G In Line Concentric Reducer | AY6KWH

BALDOR / DODGE H8C21S00926G-10G In Line Concentric Reducer

Item: AY6KWH Model: H8C21S00926G-10G
In Stock

Get it by Tuesday, Jun 10

€4,667.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Gear Ratio9.260
Input Power28.62 hp
Mfr. SeriesQUANTIS GOLD
Motor Mounting TypeNEMA 210
Mounting PositionA1
Output Torque9,545.00 in lb
Shaft Size2.125"
SizeQUA88

Shipping Info:

Ship weight (kg) 180.9
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE H8C21S00926G-10G In Line Concentric Reducer
€4,667.22 /unit