E JAMES & CO 6030-1/4-10 Rubber Neoprene 1/4 Inch Th 36 In x 10 Feet | AF2MZD 6VNZ7

E JAMES & CO 6030-1/4-10 Rubber Neoprene 1/4 Inch Th 36 In x 10 Feet

Item: AF2MZD Model: 6030-1/4-10Cross Ref: 6VNZ7
In Stock

Get it by Tuesday, Jun 17

€1,025.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Roll
ApplicationIndustrial, Commerical, Warehouse, Factory, Plant Use
Backing TypeNon Adhesive
ColorBlack
Durometer30A
Elongation350%
FinishSmooth
GradeCommerical Grade
Length10 ft.
MaterialNeoprene
Max. Temp.170°F
Min. Temp.-20°F
Tensile Strength1000 psi
Thickness1/4"
TypeCommercial Grade
Width36"
Abrasion ResistanceGood
Adhesive TypePlain Backing
Chemical ResistanceFair
Compression Set30%
Density1.35 g/cc
Maximum Temperature250°F
Minimum Temperature-30°F
Oil ResistanceGood
Overall Length10 ft.
Overall Width36"
ShapeRoll
StandardsASTM D2000 BC 310
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.026"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 23.9206
Ship height (cm)91.44
Ship length (cm)8.26
Ship width (cm)91.44
HS code4008210000
Country of OriginCN

Product Variants

ProductModelColorDurometerThicknessElongationMax. Temp.Tensile StrengthTypeMin. Temp.Price
E JAMES & CO 1030HG-1/16 Roll Neoprene High 1/16 x 36 Inch 100 Feet 30a | AC8VXZ 3EEF9 1030HG-1/16Black30A0.062"450%225°F1200 psiHigh Grade-30°F€2,284.24
E JAMES & CO 365HG-1/16 Roll Neoprene High 1/16 x 36 Inch 100 Feet 70a | AC8WFM 3EFP8 365HG-1/16Black70A0.062"200%225°F1500 psiHigh Grade-30°F€1,393.50
E JAMES & CO 380-1/4 Roll Neoprene 1/4 x 36 Inch Width 24 Feet White 50a | AC8WFP 3EFT1 380-1/4White50A1/4"500%220°F1200 psiFDA Grade-30°F€3,327.47
E JAMES & CO 380-1/8 Roll Neoprene 1/8 T x 36 Inch Width 51 Feet White 50a | AC8WFQ 3EFT2 380-1/8White50A1/8"500%220°F1200 psiFDA Grade-30°F€3,447.08
E JAMES & CO 6030-1/16 Roll Neoprene 1/16 x 36 Inch 100 Feet Black 30a | AC8WHW 3EGF4 6030-1/16Black30A0.062"350%170°F1000 psiCommercial Grade-20°F€2,131.82
E JAMES & CO 6030-1/4 Roll Neoprene 1/4 x 36 Inch Width 40 Feet Black 30a | AC8WHX 3EGF7 6030-1/4Black30A1/4"350%170°F1000 psiCommercial Grade-20°F€3,036.41
E JAMES & CO 6030-1/8 Roll Neoprene 1/8 x 36 Inch Width 50 Feet Black 30a | AC8WHY 3EGF8 6030-1/8Black30A1/8"350%170°F1000 psiCommercial Grade-20°F€1,741.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 6030-1/4-10 Rubber Neoprene 1/4 Inch Th 36 In x 10 Feet
€1,025.79 /unit