Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 4070-3/8ZTAPE Rubber Buna-n 3/8 Inch Thick 6 x 36 In | AB3KTF 1TYK2

E JAMES & CO 4070-3/8ZTAPE Rubber Buna-n 3/8 Inch Thick 6 x 36 In

Item: AB3KTF Model: 4070-3/8ZTAPECross Ref: 1TYK2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€115.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Strip
Backing TypeAdhesive
ColorBlack
Durometer70A
Elongation200%
FinishSmooth
Length36"
Max. Temp.220°F
Min. Temp. Rating-30°F
Tensile Strength1000 psi
Thickness3/8"
TypeCommercial Grade
Width6"
Abrasion ResistanceGood
Adhesive TypeAcrylic
Chemical ResistanceFair
Compression Set33%
Density1.5 g/cc
GradeStandard
MaterialBuna N
Maximum Adhesive Temperature230°F
Maximum Temperature250°F
Minimum Adhesive Temperature-30°F
Minimum Temperature-30°F
Oil ResistanceExcellent
Overall Length36"
Overall Width6"
ShapeStrip
StandardsASTM D2000 BF 707
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.035"
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 1.9728
Ship height (cm)2.87
Ship length (cm)91.92
Ship width (cm)15.72
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessMin. Temp. RatingTypeColorDurometerFinishPrice
E JAMES & CO 5346-1/32HGX Rubber Buna-nitrile 1/32 Inch Thick 2 x 36 Inch | AA9KYG 1DTB6 5346-1/32HGX0.031"-40°FHigh GradeBlack70ASmooth€3.09
E JAMES & CO 5346-1/16HGX Rubber Buna-nitrile 1/16 Inch Thick 2 x 36 Inch | AA9KYH 1DTB7 5346-1/16HGX0.062"-40°FHigh GradeBlack70ASmooth€5.23
E JAMES & CO 5346-3/32HGX Rubber Buna-nitrile 3/32 Inch Thick 2 x 36 Inch | AA9KYJ 1DTB8 5346-3/32HGX0.094"-40°FHigh GradeBlack70ASmooth€11.26
E JAMES & CO 5346-1/8HGX Rubber Buna-nitrile 1/8 Inch Thick 2 x 36 Inch | AA9KYK 1DTB9 5346-1/8HGX1/8"-40°FHigh GradeBlack70ASmooth€8.60
E JAMES & CO 5346-3/16HGX Rubber Buna-nitrile 3/16 Inch Thick 2 x 36 Inch | AA9KYL 1DTC1 5346-3/16HGX0.188"-40°FHigh GradeBlack70ASmooth€15.70
E JAMES & CO 5346-1/4HGX Rubber Buna-nitrile 1/4 Inch Thick 2 x 36 Inch | AA9KYM 1DTC2 5346-1/4HGX1/4"-40°FHigh GradeBlack70ASmooth€20.70
E JAMES & CO 5346-3/8HGX Rubber Buna-nitrile 3/8 Inch Thick 2 x 36 Inch | AA9KYN 1DTC3 5346-3/8HGX3/8"-40°FHigh GradeBlack70ASmooth€28.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 4070-3/8ZTAPE Rubber Buna-n 3/8 Inch Thick 6 x 36 In
€115.78 /unit