Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 5346-1/8HGX Rubber Buna-nitrile 1/8 Inch Thick 2 x 36 Inch | AA9KYK 1DTB9

E JAMES & CO 5346-1/8HGX Rubber Buna-nitrile 1/8 Inch Thick 2 x 36 Inch

Item: AA9KYK Model: 5346-1/8HGXCross Ref: 1DTB9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Strip
Backing TypePlain
ColorBlack
Durometer70A
Elongation250%
FinishSmooth
Length36"
Max. Temp.225°F
Min. Temp. Rating-40°F
Tensile Strength1500 psi
Thickness1/8"
TypeHigh Grade
Width2"
Abrasion ResistanceGood
Adhesive TypePlain Backing
Chemical ResistanceFair
Compression Set30%
Density1.35 g/cc
GradeHigh Strength
MaterialBuna N
Maximum Temperature250°F
Minimum Temperature-30°F
Oil ResistanceExcellent
Overall Length36"
Overall Width2"
ShapeStrip
StandardsASTM D2000 BF 710
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.017"
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 0.1994
Ship height (cm)0.51
Ship length (cm)91.44
Ship width (cm)5.08
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessMin. Temp. RatingTypeColorDurometerFinishPrice
E JAMES & CO 5346-1/32HGX Rubber Buna-nitrile 1/32 Inch Thick 2 x 36 Inch | AA9KYG 1DTB6 5346-1/32HGX0.031"-40°FHigh GradeBlack70ASmooth€3.09
E JAMES & CO 5346-1/16HGX Rubber Buna-nitrile 1/16 Inch Thick 2 x 36 Inch | AA9KYH 1DTB7 5346-1/16HGX0.062"-40°FHigh GradeBlack70ASmooth€5.23
E JAMES & CO 5346-3/32HGX Rubber Buna-nitrile 3/32 Inch Thick 2 x 36 Inch | AA9KYJ 1DTB8 5346-3/32HGX0.094"-40°FHigh GradeBlack70ASmooth€11.26
E JAMES & CO 5346-3/16HGX Rubber Buna-nitrile 3/16 Inch Thick 2 x 36 Inch | AA9KYL 1DTC1 5346-3/16HGX0.188"-40°FHigh GradeBlack70ASmooth€15.70
E JAMES & CO 5346-1/4HGX Rubber Buna-nitrile 1/4 Inch Thick 2 x 36 Inch | AA9KYM 1DTC2 5346-1/4HGX1/4"-40°FHigh GradeBlack70ASmooth€20.70
E JAMES & CO 5346-3/8HGX Rubber Buna-nitrile 3/8 Inch Thick 2 x 36 Inch | AA9KYN 1DTC3 5346-3/8HGX3/8"-40°FHigh GradeBlack70ASmooth€28.28
E JAMES & CO 5346-1/2HGX Rubber Buna-nitrile 1/2 Inch Thick 2 x 36 Inch | AA9KYP 1DTC4 5346-1/2HGX1/2"-40°FHigh GradeBlack70ASmooth€30.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 5346-1/8HGX Rubber Buna-nitrile 1/8 Inch Thick 2 x 36 Inch
€13.00 /unit