Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 387-3/4Y Rubber Gum 3/4 Inch Thick 4 x 36 In | AB4GMJ 1XWG8

E JAMES & CO 387-3/4Y Rubber Gum 3/4 Inch Thick 4 x 36 In

Item: AB4GMJ Model: 387-3/4YCross Ref: 1XWG8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Strip
Backing TypePlain
ColorTan
Durometer40A
Elongation600%
FinishSmooth
Length36"
MaterialNatural Gum Rubber
Max. Temp.140°F
Min. Temp. Rating-20°F
Tensile Strength3000 psi
Thickness3/4"
TypeCommercial Grade
Width4"
Abrasion ResistanceExcellent
Adhesive TypePlain Backing
Chemical ResistanceFair
Compression Set25%
Density1.05 g/cc
GradeStandard
Maximum Temperature200°F
Minimum Temperature-45°F
Oil ResistancePoor
Overall Length36"
Overall Width4"
ShapeStrip
StandardsASTM D2000 AA 421
Tear Strength22 N/mm
TextureSmooth
Thickness Tolerance+/-0.059"
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 1.841
Ship height (cm)3.81
Ship length (cm)92.71
Ship width (cm)17.02
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessMaterialColorDurometerFinishMin. Temp. RatingTypePrice
E JAMES & CO 387-1/16X Rubber Gum 1/16 Inch Thick 2 x 36 In | AB4GLU 1XWF3 387-1/16X0.062"Natural Gum RubberTan40ASmooth-20°FCommercial Grade€4.64
E JAMES & CO 387-1/8X Rubber Gum 1/8 Inch Thick 2 x 36 In | AB4GLV 1XWF4 387-1/8X1/8"Natural Gum RubberTan40ASmooth-20°FCommercial Grade€8.57
E JAMES & CO 387-3/16X Rubber Gum 3/16 Inch Thick 2 x 36 In | AB4GLW 1XWF5 387-3/16X0.188"Natural Gum RubberTan40ASmooth-20°FCommercial Grade€13.20
E JAMES & CO 387-1/4X Rubber Gum 1/4 Inch Thick 2 x 36 In | AB4GLX 1XWF6 387-1/4X1/4"Natural Gum RubberTan40ASmooth-20°FCommercial Grade€17.16
E JAMES & CO 387-3/8X Rubber Gum 3/8 Inch Thick 2 x 36 In | AB4GLY 1XWF7 387-3/8X3/8"Natural Gum RubberTan40ASmooth-20°FCommercial Grade€29.64
E JAMES & CO 387-1/2X Rubber Gum 1/2 Inch Thick 2 x 36 In | AB4GLZ 1XWF8 387-1/2X1/2"Natural Gum RubberTan40ASmooth-20°FCommercial Grade€38.52
E JAMES & CO 387-3/4X Rubber Gum 3/4 Inch Thick 2 x 36 In | AB4GMA 1XWF9 387-3/4X3/4"Natural Gum RubberTan40ASmooth-20°FCommercial Grade€50.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 387-3/4Y Rubber Gum 3/4 Inch Thick 4 x 36 In
€119.13 /unit