Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 16-1 AOEG-S 90 Deg. Elbow, Steel, 1 Inch X 1 Inch Fitting Pipe Size, Male Sae-Orb X Female Nptf | CT7EBU

PARKER 16-1 AOEG-S 90 Deg. Elbow, Steel, 1 Inch X 1 Inch Pipe, Male Sae-Orb X Female Nptf

Item: CT7EBU Model: 16-1 AOEG-SCross Ref: 60UW75
Limited Availability
€71.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item90 Degree Elbow
ApplicationHydraulic Fluid
Basic Fitting ShapeElbow
FinishZinc Plated
Finish/coatingZinc Plated
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1"
Fitting Side A TypeSAE ORB
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1"
Fitting Side B TypeNPTF
Hex Size1 5/8"
Includes Pre-applied Thread SealantNo
Includes SealYes
MaterialSteel
Max. Operating Pressure1800 psi
Pipe Fitting MaterialSteel
Seal MaterialNitrile
Specific Fitting Angle90°
Specific Fitting Shape90° Elbow
Maximum Operating Pressure1800 psi
StandardsSAE J514

Shipping Info:

Ship weight (kg) 0.4928
Ship height (cm)4.13
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureHex SizePipe SizeTube SizeConnection TypeMax. PressureApplicationSpecific Fitting ShapePrice
PARKER GAME-1212 Elbow 90 Pfa Ptfe Etfe Compression 3/4in | AB9EBG 2CFW8 GAME-1212--3/4"3/4"Compression150 psi--€177.41
PARKER GAME-24 Elbow 90 Pfa Ptfe Etfe Compression 1/8in x 1/4in | AB9EBH 2CFX1 GAME-24--1/4"1/8"Compression225 psi--€100.24
PARKER GAME-42 Elbow 90 Pfa Ptfe Etfe Compression 1/4 Inch x 1/8in | AB9EBJ 2CFX2 GAME-42--1/8"1/4"Compression225 psi--€100.80
PARKER GAME-44 Elbow 90 Pfa Ptfe Etfe Compression 1/4in | AB9EBK 2CFX3 GAME-44--1/4"1/4"Compression225 psi--€91.44
PARKER GAME-46 Elbow 90 Pfa Ptfe Etfe Compression 1/4 Inch x 3/8in | AB9EBL 2CFX4 GAME-46--3/8"1/4"Compression225 psi--€107.69
PARKER GAME-48 Elbow 90 Pfa Compression 1/4 Inch x 1/2in | AB9EBM 2CFX5 GAME-48--1/2"1/4"Compression175 psi--€102.88
PARKER GAME-64 Elbow 90 Pfa Ptfe Etfe Compression 3/8in x 1/4in | AB9EBN 2CFX6 GAME-64--1/4"3/8"Compression225 psi--€90.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 16-1 AOEG-S 90 Deg. Elbow, Steel, 1 Inch X 1 Inch Pipe, Male Sae-Orb X Female Nptf
€71.16 /unit