Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 365-1/8HGYTAPE Rubber Neoprene 1/8 Inch Thick 4 x 36 In | AA9MDM 1DXA7

E JAMES & CO 365-1/8HGYTAPE Rubber Neoprene 1/8 Inch Thick 4 x 36 In

Item: AA9MDM Model: 365-1/8HGYTAPECross Ref: 1DXA7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Strip
Backing TypeAdhesive
ColorBlack
Durometer70A
Elongation200%
FinishSmooth
Length36"
MaterialNeoprene Rubber
Max. Temp.225°F
Min. Temp. Rating-30°F
Tensile Strength1500 psi
Thickness1/8"
TypeHigh Grade
Width4"
Abrasion ResistanceGood
Adhesive TypeAcrylic
Chemical ResistanceFair
Compression Set30%
Density1.35 g/cc
GradeHigh Strength
Maximum Adhesive Temperature230°F
Maximum Temperature250°F
Minimum Adhesive Temperature-30°F
Minimum Temperature-30°F
Oil ResistanceGood
Overall Length36"
Overall Width4"
ShapeStrip
StandardsASTM D2000 BC 710
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.017"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.3987
Ship height (cm)2.24
Ship length (cm)91.92
Ship width (cm)15.72
HS code4008210000
Country of OriginCN

Product Variants

ProductModelMaterialThicknessMin. Temp. RatingTypeColorDurometerFinishPrice
E JAMES & CO 365-1/16HGX Rubber Neoprene 1/16 Inch Thick 2 x 36 In | AA9MAP 1DWR7 365-1/16HGXNeoprene Rubber0.062"-30°FHigh GradeBlack70ASmooth€4.56
E JAMES & CO 365-3/32HGX Rubber Neoprene 3/32 Inch Thick 2 x 36 In | AA9MAR 1DWR9 365-3/32HGXNeoprene Rubber0.094"-30°FHigh GradeBlack70ASmooth€6.37
E JAMES & CO 365-1/8HGX Rubber Neoprene 1/8 Inch Thick 2 x 36 In | AA9MAU 1DWT2 365-1/8HGXNeoprene Rubber1/8"-30°FHigh GradeBlack70ASmooth€7.80
E JAMES & CO 365-3/16HGX Rubber Neoprene 3/16 Inch Thick 2 x 36 In | AA9MAW 1DWT4 365-3/16HGXNeoprene Rubber0.188"-30°FHigh GradeBlack70ASmooth€10.92
E JAMES & CO 365-1/4HGX Rubber Neoprene 1/4 Inch Thick 2 x 36 In | AA9MAX 1DWT6 365-1/4HGXNeoprene Rubber1/4"-30°FHigh GradeBlack70ASmooth€14.60
E JAMES & CO 365-3/8HGX Rubber Neoprene 3/8 Inch Thick 2 x 36 In | AA9MAZ 1DWT8 365-3/8HGXNeoprene Rubber3/8"-30°FHigh GradeBlack70ASmooth€20.58
E JAMES & CO 365-1/16HGY Rubber Neoprene 1/16 Inch Thick 4 x 36 In | AA9MBG 1DWU7 365-1/16HGYNeoprene Rubber0.062"-30°FHigh GradeBlack70ASmooth€9.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 365-1/8HGYTAPE Rubber Neoprene 1/8 Inch Thick 4 x 36 In
€26.49 /unit