E JAMES & CO 360-3/16-10 Rubber Vinyl 3/16 Inch Th 36 In x 10 Feet | AF2MWD 6VNK7

E JAMES & CO 360-3/16-10 Rubber Vinyl 3/16 Inch Th 36 In x 10 Feet

Item: AF2MWD Model: 360-3/16-10Cross Ref: 6VNK7
In Stock

Get it by Tuesday, Jun 17

€492.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Roll
Backing TypeNon Adhesive
ColorBlack
Durometer70A
Elongation200%
FinishSmooth
Length10 ft.
MaterialVinyl Rubber
Max. Temp.160°F
Tensile Strength1000 psi
Thickness0.188"
TypeGeneral Purpose
Width36"
Abrasion ResistanceFair
Adhesive TypePlain Backing
Chemical ResistanceGood
Compression SetNot Rated
Density1.25 g/cc
GradeStandard
Maximum Temperature180°F
Minimum Temperature-40°F
Oil ResistanceGood
Overall Length10 ft.
Overall Width36"
ShapeRoll
Tear Strength50 N/mm
TextureSmooth
Thickness Tolerance+/-0.022"
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 15.9471
Ship height (cm)18.29
Ship length (cm)93.98
Ship width (cm)18.29
HS code3921190000
Country of OriginUS

Product Variants

ProductModelThicknessMaterialColorDurometerElongationMax. Temp.Tensile StrengthFinishPrice
E JAMES & CO 360-1/16 Roll Vinyl 1/16 Th x 36 Inch Width 150 Feet Length Black | AC8WFH 3EFP4 360-1/160.062"Vinyl RubberBlack70A200%160°F1000 psiSmooth€1,702.22
E JAMES & CO 360-1/4 Roll Vinyl 1/4 Th x 36 Inch Width 50 Feet Length Black | AC8WFJ 3EFP5 360-1/41/4"Vinyl RubberBlack70A200%160°F1000 psiSmooth€1,973.94
E JAMES & CO 360-1/8 Roll Vinyl 1/8 Th x 36 Inch Width 75 Feet Length Black | AC8WFK 3EFP6 360-1/81/8"Vinyl RubberBlack70A200%160°F1000 psiSmooth€1,700.13
E JAMES & CO 360-3/16 Roll Vinyl 3/16 Th x 36 Inch Width 60 Feet Length Black | AC8WFL 3EFP7 360-3/160.188"Vinyl RubberBlack70A200%160°F1000 psiSmooth€2,443.78
E JAMES & CO 360-1/16-25 Rubber Vinyl 1/16 Inch Th 36 In x 25 Feet | AF2MWA 6VNK4 360-1/16-250.062"Vinyl RubberBlack70A200%160°F1000 psiSmooth€262.22
E JAMES & CO 360-1/4-10 Rubber Vinyl 1/4 Inch Th 36 In x 10 Feet | AF2MWB 6VNK5 360-1/4-101/4"Vinyl RubberBlack70A200%160°F1000 psiSmooth€528.12
E JAMES & CO 360-1/8-15 Rubber Vinyl 1/8 Inch Th 36 In x 15 Feet | AF2MWC 6VNK6 360-1/8-151/8"Vinyl RubberBlack70A200%160°F1000 psiSmooth€340.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 360-3/16-10 Rubber Vinyl 3/16 Inch Th 36 In x 10 Feet
€492.04 /unit