Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 350-1/4X Rubber Viton(r) 1/4 Inch T 2 x 36 In | AB2NJT 1MYA1

E JAMES & CO 350-1/4X Rubber Viton(r) 1/4 Inch T 2 x 36 In

Item: AB2NJT Model: 350-1/4XCross Ref: 1MYA1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€259.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Strip
Backing TypePlain
ColorBlack
Durometer70A
Elongation200%
FinishSmooth
Length36"
Max. Temp.400°F
Min. Temp. Rating-20°F
Tensile Strength800 psi
Thickness1/4"
TypeGeneral Purpose Grade
Width2"
Abrasion ResistanceGood
Adhesive TypePlain Backing
Chemical ResistanceExcellent
Compression Set25%
Density1.9 g/cc
GradeStandard
MaterialViton
Maximum Temperature400°F
Minimum Temperature-10°F
Oil ResistanceExcellent
Overall Length36"
Overall Width2"
ShapeStrip
StandardsASTM D2000 HK 707
Tear Strength22 N/mm
TextureSmooth
Thickness Tolerance+/-0.026"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)0.76
Ship length (cm)91.44
Ship width (cm)5.08
HS code3920992000
Country of OriginCN

Product Variants

ProductModelThicknessColorDurometerFinishMin. Temp. RatingTypePrice
E JAMES & CO 350-1/32X Rubber Viton(r) 1/32 Inch T 2 x 36 In | AB2NEV 1MXZ5 350-1/32X0.031"Black70ASmooth-20°FGeneral Purpose Grade€36.33
E JAMES & CO 350-1/16X Rubber Viton(r) 1/16 Inch T 2 x 36 In | AB2NEW 1MXZ6 350-1/16X0.062"Black70ASmooth-20°FGeneral Purpose Grade€52.33
E JAMES & CO 350-3/32X Rubber Viton(r) 3/32 Inch T 2 x 36 In | AB2NEX 1MXZ7 350-3/32X0.094"Black70ASmooth-20°FGeneral Purpose Grade€80.85
E JAMES & CO 350-1/8X Rubber Viton(r) 1/8 Inch T 2 x 36 In | AB2NEY 1MXZ8 350-1/8X1/8"Black70ASmooth-20°FGeneral Purpose Grade€97.08
E JAMES & CO 350-3/16X Rubber Viton(r) 3/16 Inch T 2 x 36 In | AB2NEZ 1MXZ9 350-3/16X0.188"Black70ASmooth-20°FGeneral Purpose Grade€142.39
E JAMES & CO 350-1/2X Rubber Viton(r) 1/2 Inch T 2 x 36 In | AB2NJV 1MYA3 350-1/2X1/2"Black70ASmooth-20°FGeneral Purpose Grade€360.48
E JAMES & CO 350-1/32Y Rubber Viton(r) 1/32 Inch T 4 x 36 In | AB2NJW 1MYA4 350-1/32Y0.031"Black70ASmooth-20°FGeneral Purpose Grade€72.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 350-1/4X Rubber Viton(r) 1/4 Inch T 2 x 36 In
€259.59 /unit