Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 2840-1/4CTAPE Rubber Silicone 1/4 Inch Thick 12 x 36 Inch | AB2MZD 1MXC1

E JAMES & CO 2840-1/4CTAPE Rubber Silicone 1/4 Inch Thick 12 x 36 Inch

Item: AB2MZD Model: 2840-1/4CTAPECross Ref: 1MXC1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€332.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypeAdhesive
ColorRed
Durometer40A
Elongation350%
FinishSmooth
Length36"
MaterialSilicone Rubber
Max. Temp.400°F
Min. Temp. Rating-60°F
Tensile Strength550 psi
Thickness1/4"
TypeCommercial Grade
Width12"
Abrasion ResistancePoor
Adhesive TypeHigh-Temp
Chemical ResistanceGood
Compression Set20%
Density1.25 g/cc
GradeFood Grade
Maximum Adhesive Temperature500°F
Maximum Temperature500°F
Minimum Adhesive Temperature-100°F
Minimum Temperature-80°F
Oil ResistanceFair
Overall Length36"
Overall Width12"
ShapeSheet
StandardsASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 TYPE 2A & 2B
Tear Strength17 N/mm
TextureSmooth
Thickness Tolerance+/-0.026"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)2.54
Ship length (cm)91.92
Ship width (cm)30.96
HS code3920992000
Country of OriginCN

Product Variants

ProductModelThicknessMaterialColorDurometerFinishMin. Temp. RatingTypePrice
E JAMES & CO 2840-1/32A Rubber Silicone 1/32 Inch Thick 12 x 12 Inch | AB2MRG 1MWB9 2840-1/32A0.031"Silicone RubberRed40ASmooth-60°FCommercial Grade€13.05
E JAMES & CO 2840-1/16A Rubber Silicone 1/16 Inch Thick 12 x 12 Inch | AB2MRJ 1MWC2 2840-1/16A0.062"Silicone RubberRed40ASmooth-60°FCommercial Grade€22.03
E JAMES & CO 2840-3/32A Rubber Silicone 3/32 Inch Thick 12 x 12 Inch | AB2MRL 1MWC4 2840-3/32A0.094"Silicone RubberRed40ASmooth-60°FCommercial Grade€29.39
E JAMES & CO 2840-1/8A Rubber Silicone 1/8 Inch Thick 12 x 12 Inch | AB2MRN 1MWC6 2840-1/8A1/8"Silicone RubberRed40ASmooth-60°FCommercial Grade€35.77
E JAMES & CO 2840-3/16A Rubber Silicone 3/16 Inch Thick 12 x 12 Inch | AB2MRQ 1MWC8 2840-3/16A0.188"Silicone RubberRed40ASmooth-60°FCommercial Grade€63.62
E JAMES & CO 2840-1/4A Rubber Silicone 1/4 Inch Thick 12 x 12 Inch | AB2MRT 1MWE1 2840-1/4A1/4"Silicone RubberRed40ASmooth-60°FCommercial Grade€77.66
E JAMES & CO 2840-3/8A Rubber Silicone 3/8 Inch Thick 12 x 12 Inch | AB2MRV 1MWE3 2840-3/8A3/8"Silicone RubberRed40ASmooth-60°FCommercial Grade€115.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 2840-1/4CTAPE Rubber Silicone 1/4 Inch Thick 12 x 36 Inch
€332.03 /unit