Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 2840-1/32X Rubber Silicone 1/32 Inch Thick 2 x 36 In | AB2MTX 1MWH2

E JAMES & CO 2840-1/32X Rubber Silicone 1/32 Inch Thick 2 x 36 In

Item: AB2MTX Model: 2840-1/32XCross Ref: 1MWH2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Strip
Backing TypePlain
ColorRed
Durometer40A
Elongation350%
FinishSmooth
Length36"
MaterialSilicone Rubber
Max. Temp.400°F
Min. Temp. Rating-60°F
Tensile Strength550 psi
Thickness0.031"
TypeCommercial Grade
Width2"
Abrasion ResistancePoor
Adhesive TypePlain Backing
Chemical ResistanceGood
Compression Set20%
Density1.25 g/cc
GradeFood Grade
Maximum Temperature500°F
Minimum Temperature-80°F
Oil ResistanceFair
Overall Length36"
Overall Width2"
ShapeStrip
StandardsASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 TYPE 2A & 2B
Tear Strength17 N/mm
TextureSmooth
Thickness Tolerance+/-0.01"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.0576
Ship height (cm)0.25
Ship length (cm)91.44
Ship width (cm)5.08
HS code3920992000
Country of OriginCN

Product Variants

ProductModelThicknessMaterialColorDurometerFinishMin. Temp. RatingTypePrice
E JAMES & CO 2840-1/16X Rubber Silicone 1/16 Inch Thick 2 x 36 In | AB2MTY 1MWH3 2840-1/16X0.062"Silicone RubberRed40ASmooth-60°FCommercial Grade€9.13
E JAMES & CO 2840-3/32X Rubber Silicone 3/32 Inch Thick 2 x 36 In | AB2MTZ 1MWH4 2840-3/32X0.094"Silicone RubberRed40ASmooth-60°FCommercial Grade€13.50
E JAMES & CO 2840-1/8X Rubber Silicone 1/8 Inch Thick 2 x 36 In | AB2MUA 1MWH5 2840-1/8X1/8"Silicone RubberRed40ASmooth-60°FCommercial Grade€21.80
E JAMES & CO 2840-3/16X Rubber Silicone 3/16 Inch Thick 2 x 36 In | AB2MUB 1MWH6 2840-3/16X0.188"Silicone RubberRed40ASmooth-60°FCommercial Grade€28.50
E JAMES & CO 2840-1/4X Rubber Silicone 1/4 Inch Thick 2 x 36 In | AB2MUC 1MWH7 2840-1/4X1/4"Silicone RubberRed40ASmooth-60°FCommercial Grade€45.61
E JAMES & CO 2840-3/8X Rubber Silicone 3/8 Inch Thick 2 x 36 In | AB2MUD 1MWH8 2840-3/8X3/8"Silicone RubberRed40ASmooth-60°FCommercial Grade€65.27
E JAMES & CO 2840-1/2X Rubber Silicone 1/2 Inch Thick 2 x 36 In | AB2MUE 1MWH9 2840-1/2X1/2"Silicone RubberRed40ASmooth-60°FCommercial Grade€93.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 2840-1/32X Rubber Silicone 1/32 Inch Thick 2 x 36 In
€5.97 /unit