Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 1507-3/16C Rubber Sbr 3/16 Inch Thick 12 x 36 Inch Red | AB2MDP 1MUB8

E JAMES & CO 1507-3/16C Rubber Sbr 3/16 Inch Thick 12 x 36 Inch Red

Item: AB2MDP Model: 1507-3/16CCross Ref: 1MUB8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypePlain
ColorRed
Durometer70A
Elongation150%
FinishSmooth
Length36"
MaterialSBR
Max. Temp.170°F
Min. Temp. Rating-20°F
Tensile Strength400 psi
Thickness0.188"
TypeGeneral Purpose Grade
Width12"
Abrasion ResistanceExcellent
Adhesive TypePlain Backing
Chemical ResistanceFair
Compression Set38%
Density1.5 g/cc
GradeStandard
Maximum Temperature200°F
Minimum Temperature-45°F
Oil ResistancePoor
Overall Length36"
Overall Width12"
ShapeSheet
StandardsASTM D2000 AA 603
Tear Strength16 N/mm
TextureSmooth
Thickness Tolerance+/-0.022"
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 1.9935
Ship height (cm)0.76
Ship length (cm)91.44
Ship width (cm)30.48
HS code4008210000
Country of OriginCN

Product Variants

ProductModelMaterialColorThicknessMin. Temp. RatingTypeDurometerFinishPrice
E JAMES & CO 365-1/16HGA Rubber Neoprene 1/16 Inch Thick 12 x 12 Inch | AA9LYR 1DWH8 365-1/16HGANeoprene RubberBlack0.062"-30°FHigh Grade70ASmooth€11.04
E JAMES & CO 365-3/32HGA Rubber Neoprene 3/32 Inch Thick 12 x 12 Inch | AA9LYU 1DWJ1 365-3/32HGANeoprene RubberBlack0.094"-30°FHigh Grade70ASmooth€16.93
E JAMES & CO 365-1/8HGA Rubber Neoprene 1/8 Inch Thick 12 x 12 Inch | AA9LYW 1DWJ3 365-1/8HGANeoprene RubberBlack1/8"-30°FHigh Grade70ASmooth€19.02
E JAMES & CO 365-3/16HGA Rubber Neoprene 3/16 Inch Thick 12 x 12 Inch | AA9LYY 1DWJ5 365-3/16HGANeoprene RubberBlack0.188"-30°FHigh Grade70ASmooth€26.80
E JAMES & CO 365-1/4HGA Rubber Neoprene 1/4 Inch Thick 12 x 12 Inch | AA9LZA 1DWJ7 365-1/4HGANeoprene RubberBlack1/4"-30°FHigh Grade70ASmooth€37.28
E JAMES & CO 365-3/8HGA Rubber Neoprene 3/8 Inch Thick 12 x 12 Inch | AA9LZC 1DWJ9 365-3/8HGANeoprene RubberBlack3/8"-30°FHigh Grade70ASmooth€51.07
E JAMES & CO 365-1/2HGA Rubber Neoprene 1/2 Inch Thick 12 x 12 Inch | AA9LZE 1DWK2 365-1/2HGANeoprene RubberBlack1/2"-30°FHigh Grade70ASmooth€60.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 1507-3/16C Rubber Sbr 3/16 Inch Thick 12 x 36 Inch Red
€40.01 /unit