Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 4MSC4K-316 Male Connector 1/4 Inch Male Bspt | AF7GVR 20YZ73

PARKER 4MSC4K-316 Male Connector 1/4 Inch Male Bspt

Item: AF7GVR Model: 4MSC4K-316Cross Ref: 20YZ73
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€35.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Connector
ApplicationAir, Natural Gas, Oil
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeConnector
Body MaterialStainless Steel
ClassPipe Fitting To Compression Fitting
ColorSilver
Connection TypeMale BSPT
Fitting MaterialStainless Steel
Fitting Side A GenderMale
Fitting Side B GenderMale
Fitting TypeMale BSPT
Fittings Sub-categoryConnectors
GenderMale x Male
GradeGrade 316
Hex Size0.562"
Includes Pre-applied Thread SealantNo
Includes SealYes
Low Lead Compliance LevelNot Compliant
Number Of Holes1
Outside Dia.1/4"
Pipe Size1/4"
Pressure Rating7200 psi
Specific Pipe Fitting ShapeConnector
Temp. Range-425°F to +1200°F

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.43
Ship length (cm)3.81
Ship width (cm)1.43
HS code7307290000
Country of OriginGB

Product Variants

ProductModelPipe SizeOutside Dia.Connection TypeFitting MaterialApplicationTemp. RangeNumber Of HolesColorPrice
PARKER 6MSC6K-316 Male Connector 3/8 Inch Male Bspt | AF7GVT 20YZ74 6MSC6K-3163/8"3/8"Male BSPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°F1Silver€70.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 4MSC4K-316 Male Connector 1/4 Inch Male Bspt
€35.65 /unit