E JAMES & CO 1506-625875-100 Neoprene Tubing 5/8 Inch Id 100 Feet | AC3DVR 2RUU6

E JAMES & CO 1506-625875-100 Neoprene Tubing 5/8 Inch Id 100 Feet

Item: AC3DVR Model: 1506-625875-100Cross Ref: 2RUU6
In Stock

Get it by Tuesday, Jun 17

€450.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ColorBlack
Inside Dia.5/8"
Length100 ft.
MaterialNeoprene
Outside Dia.7/8"
Temp. Range-40°F to +225°F
Wall Thickness1/8"
ApplicationAir, Water
AutoclavableNo
Bend Radius2 7/16"
ClarityOpaque
Fitting CompatibilityBarbed
FlexibilityFlexible
Flow ApplicationAir and Water Transfer and Drain, Cable Sleeving, Diluted Acid Transfer Lines, General Purpose Transfer, Gravity Flow, Petroleum Lines
For EnvironmentMarine
For Fluid TypeDiluted Acid, Fuel
HardnessShore A 80
Inside Diameter5/8"
Maximum Operating Temperature225°F
Minimum Operating Temperature-40°F
Outside Diameter7/8"
Overall Length100 ft.
StandardsASTM D2000
Stripe ColorNo Stripe
Vacuum RatedNot Rated for Vacuum

Shipping Info:

Ship weight (kg) 6.885
Ship height (cm)46.23
Ship length (cm)48.77
Ship width (cm)39.12
HS code4009110000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 1506-625875-100 Neoprene Tubing 5/8 Inch Id 100 Feet
€450.18 /unit