E JAMES & CO 1040HG-1/8 Roll Neoprene High 1/8 x 36 Inch 50 Feet 40a | AC8VYF 3EEH3

E JAMES & CO 1040HG-1/8 Roll Neoprene High 1/8 x 36 Inch 50 Feet 40a

Item: AC8VYF Model: 1040HG-1/8Cross Ref: 3EEH3
In Stock

Get it by Tuesday, Jun 17

€2,145.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Roll
Backing TypeNon Adhesive
ColorBlack
Durometer40A
Elongation400%
FinishSmooth
Length50 ft.
MaterialNeoprene
Max. Temp.225°F
Min. Temp.-30°F
Tensile Strength1500 psi
Thickness1/8"
TypeHigh Grade
Width36"

Shipping Info:

Ship weight (kg) 59.8023
Ship height (cm)91.44
Ship length (cm)27.94
Ship width (cm)27.94
HS code4008210000
Country of OriginCN

Product Variants

ProductModelDurometerThicknessElongationTensile StrengthMaterialColorMax. Temp.FinishPrice
E JAMES & CO 1030HG-1/4 Roll Neoprene High 1/4 x 36 Inch 40 Feet 30a | AC8VYA 3EEG2 1030HG-1/430A1/4"450%1200 psiNeopreneBlack225°FSmooth€3,268.88
E JAMES & CO 1030HG-1/8 Roll Neoprene High 1/8 x 36 Inch 50 Feet 30a | AC8VYB 3EEG3 1030HG-1/830A1/8"450%1200 psiNeopreneBlack225°FSmooth€1,994.65
E JAMES & CO 1030HG-1 Roll Neoprene High 1 x 36 Inch 3 Feet Black 30a | AC8VYC 3EEG4 1030HG-130A1"450%1200 psiNeopreneBlack225°FSmooth€993.15
E JAMES & CO 1030HG-3/4 Roll Neoprene High 3/4 x 36 Inch 3 Feet Black 30a | AC8VYD 3EEG7 1030HG-3/430A3/4"450%1200 psiNeopreneBlack225°FSmooth€689.79
E JAMES & CO 1040HG-1 Roll Neoprene High 1 x 36 Inch 3 Feet Black 40a | AC8VYG 3EEH4 1040HG-140A1"400%1500 psiNeopreneBlack225°FSmooth€933.45
E JAMES & CO 1055HG-1/8 Roll Neoprene High 1/8 x 36 Inch 50 Feet 60a | AC8VYH 3EEJ3 1055HG-1/860A1/8"300%1500 psiNeopreneBlack225°FSmooth€1,273.28
E JAMES & CO 355HG-1/4 Roll Neoprene High 1/4 x 36 Inch 40 Feet 50a | AC8WFD 3EFN6 355HG-1/450A1/4"350%1500 psiNeopreneBlack225°FSmooth€2,640.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 1040HG-1/8 Roll Neoprene High 1/8 x 36 Inch 50 Feet 40a
€2,145.46 /unit