DYNAQUIP CONTROLS PVS2AAJD09A Ball Valve 3 Inch Npt Double Acting Stainless Steel | AA8ZCZ 1AWP9

DYNAQUIP CONTROLS PVS2AAJD09A Ball Valve 3 Inch Npt Double Acting Stainless Steel

Item: AA8ZCZ Model: PVS2AAJD09ACross Ref: 1AWP9
In Stock

Get it by Monday, Jun 16

€3,269.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Actuated Ball Valve
Ball MaterialStainless Steel
Ball Valve Product GroupActuated
Body MaterialStainless Steel
Body StyleInline
Connection TypeFNPT
GradeGrade 316
Max. Inlet Pressure120 psi
Max. Pressure800 psi CWP, 125 psi
Max. Steam Pressure125 psi
MountDirect
Number Of Pieces3
OperationDouble Acting
Pipe Size3"
PortFull
Required Pressure80 psi
Seal MaterialPTFE, RTFE
Seat MaterialRTFE
Stem GradeGrade 316
Temp. Range+14°F to +140°F
3-a ComplianceNot Rated
Actuator Air Pressure - Maximum300 psi
Actuator Air Pressure - Minimum80 psi
Actuator Ambient Temperature - Maximum176°F
Actuator Ambient Temperature - Minimum-4°F
Actuator FeaturesPosition Indicator
Actuator OperationAir To Air
Actuator SeriesHP
Actuator TypeDouble Acting
Ball Port StyleFull Port
Coefficient Of Volume (cv)1150
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 13"
Connection Size - Side 23"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Fail Safe PositionFail Last
For MediaAir, Oil, Water
Included MountingActuator Mounting Pad
Included Pilot Solenoid115V AC Pilot Solenoid
Ip RatingIP65
Manufacturer Warranty2 yrs.
Max. Differential Pressure300 psi
Max. Media Temperature392°F
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)1000 psi
Max. Pressure (steam)150 psi
Media Temp. Range-4°F to 392°F
Min. Media Temperature-4°F
Nema Enclosure RatingNEMA 4, NEMA 4X
Nominal Valve Size3"
Overall Length8.07"
Pilot Solenoid Voltage115V AC
StandardsIAPMO/UPC, ASTM A351-CF8M, CSA, REACH, ROHS
Stem Material316 Stainless Steel
Vacuum Service Rating29 in. hg
Valve Body StyleStraight
Valve ConstructionThree-Piece
Valve Deactivated StateNormally Open (NO), Normally Closed (NC)
Valve SeriesP3S
Valve Ways2-Way
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 19.017
Ship height (cm)16
Ship length (cm)42.93
Ship width (cm)31.5
HS code8481809035
Country of OriginCN

Product Variants

ProductModelSeal MaterialPipe SizeOperationBody StyleMax. PressureNumber Of PiecesPortMax. Steam PressurePrice
DYNAQUIP CONTROLS PYSA3AJD02A Ball Valve 1/2 Inch Double Acting Stainless Steel | AA8ZCE 1AWL9 PYSA3AJD02APTFE, Viton1/2"Double ActingThree Way1000 psi CWP, 125 psi1Diverter L Style125 psi€1,179.06
DYNAQUIP CONTROLS PYSA4AJD02A Ball Valve 3/4 Inch Double Acting Stainless Steel | AA8ZCF 1AWN1 PYSA4AJD02APTFE, Viton3/4"Double ActingThree Way1000 psi CWP, 125 psi1Diverter L Style125 psi€1,233.84
DYNAQUIP CONTROLS PYSA5AJD05A Ball Valve 1 Inch Npt Double Acting Stainless Steel | AA8ZCG 1AWN2 PYSA5AJD05APTFE, Viton1"Double ActingThree Way1000 psi CWP, 125 psi1Diverter L Style125 psi€1,921.12
DYNAQUIP CONTROLS PYSA7AJD07A Ball Valve 1 1/2 Inch Double Acting Stainless Steel | AA8ZCH 1AWN3 PYSA7AJD07APTFE, Viton1 1/2"Double ActingThree Way800 psi CWP, 125 psi1Diverter L Style125 psi€2,777.83
DYNAQUIP CONTROLS PYSA8AJD08A Ball Valve 2 Inch Npt Double Acting Stainless Steel | AA8ZCJ 1AWN4 PYSA8AJD08APTFE, Viton2"Double ActingThree Way800 psi CWP, 125 psi1Diverter L Style125 psi€3,051.63
DYNAQUIP CONTROLS PYSA3AJS044A Ball Valve 1/2 Inch Npt Spring Return | AA8ZCK 1AWN5 PYSA3AJS044APTFE, Viton1/2"Spring Return Fail ClosedThree Way1000 psi CWP, 125 psi1Diverter L Style125 psi€1,410.89
DYNAQUIP CONTROLS PYSA4AJS054A Ball Valve 3/4 Inch Npt Spring Return | AA8ZCL 1AWN6 PYSA4AJS054APTFE, Viton3/4"Spring Return Fail ClosedThree Way1000 psi CWP, 125 psi1Diverter L Style125 psi€1,004.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNAQUIP CONTROLS PVS2AAJD09A Ball Valve 3 Inch Npt Double Acting Stainless Steel
€3,269.48 /unit