Flat Shipping

Flat Shipping at €24.99 + VAT

DYNAQUIP CONTROLS PYSA4AJS054A Ball Valve 3/4 Inch Npt Spring Return | AA8ZCL 1AWN6

DYNAQUIP CONTROLS PYSA4AJS054A Ball Valve 3/4 Inch Npt Spring Return

Item: AA8ZCL Model: PYSA4AJS054ACross Ref: 1AWN6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,519.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Actuated Ball Valve
Ball MaterialStainless Steel
Ball Valve Product GroupActuated
Body MaterialStainless Steel
Body StyleThree Way
Connection TypeFNPT
GradeGrade 316
Max. Inlet Pressure120 psi
Max. Pressure1000 psi CWP, 125 psi
Max. Steam Pressure125 psi
MountDirect
Number Of Pieces1
OperationSpring Return Fail Closed
Pipe Size3/4"
PortDiverter L Style
Required Pressure80 psi
Seal MaterialPTFE, Viton
Seat MaterialRTFE
Stem GradeGrade 316
Temp. Range+14°F to +140°F
3-a ComplianceNot Rated
Actuator Air Port Connection1/4" FNPT
Actuator Air Pressure - Maximum120 psi
Actuator Air Pressure - Minimum80 psi
Actuator Ambient Temperature - Maximum176°F
Actuator Ambient Temperature - Minimum-4°F
Actuator Features2 SPDT Switches
Actuator OperationAir To Spring
Actuator SeriesHP
Actuator TypeSingle Acting Spring Return
Ball Opening Size3/4"
Ball Port StyleFull Port
Fail Safe PositionFail Closed
Flow PatternL Flow
For MediaAir, Natural Gas, Oil, Water
Included MountingISO 5211 Actuator Mounting Pad
Included Pilot Solenoid115V AC Pilot Solenoid
Inlet Connection EntryBottom
Inlet Connection GenderFemale
Inlet Connection Size3/4"
Inlet Connection TypeNPT
Max. Differential Pressure300 psi
Max. Media Temperature176°F
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)300 psi
Max. Pressure (steam)125 psi
Media Temp. Range-4°F to 176°F
Min. Media Temperature-4°F
Nema Enclosure RatingNEMA 4, NEMA 4X
Nominal Valve Size3/4"
Nsf Certifications For Food And Drinking WaterNSF 61
Outlet Connection Gender - Side 1Female
Outlet Connection Gender - Side 2Female
Outlet Connection Type - Side 1NPT
Outlet Connection Type - Side 2NPT
Overall Length3.77"
Pilot Solenoid Voltage115V AC
Stem Material316 Stainless Steel
Stem TypeBottom Loaded
Valve ConstructionTwo-Piece
Valve Deactivated StateNormally Closed (NC)
Valve SeriesPYSA
Valve Ways3-Way

Shipping Info:

Ship weight (kg) 3.978
Ship height (cm)13.72
Ship length (cm)25.15
Ship width (cm)18.54
HS code8481809040
Country of OriginCN

Product Variants

ProductModelSeal MaterialPipe SizeOperationBody StyleMax. PressureNumber Of PiecesPortMax. Steam PressurePrice
DYNAQUIP CONTROLS PYSA3AJD02A Ball Valve 1/2 Inch Double Acting Stainless Steel | AA8ZCE 1AWL9 PYSA3AJD02APTFE, Viton1/2"Double ActingThree Way1000 psi CWP, 125 psi1Diverter L Style125 psi€1,179.06
DYNAQUIP CONTROLS PYSA4AJD02A Ball Valve 3/4 Inch Double Acting Stainless Steel | AA8ZCF 1AWN1 PYSA4AJD02APTFE, Viton3/4"Double ActingThree Way1000 psi CWP, 125 psi1Diverter L Style125 psi€1,233.84
DYNAQUIP CONTROLS PYSA5AJD05A Ball Valve 1 Inch Npt Double Acting Stainless Steel | AA8ZCG 1AWN2 PYSA5AJD05APTFE, Viton1"Double ActingThree Way1000 psi CWP, 125 psi1Diverter L Style125 psi€1,921.12
DYNAQUIP CONTROLS PYSA7AJD07A Ball Valve 1 1/2 Inch Double Acting Stainless Steel | AA8ZCH 1AWN3 PYSA7AJD07APTFE, Viton1 1/2"Double ActingThree Way800 psi CWP, 125 psi1Diverter L Style125 psi€2,777.83
DYNAQUIP CONTROLS PYSA8AJD08A Ball Valve 2 Inch Npt Double Acting Stainless Steel | AA8ZCJ 1AWN4 PYSA8AJD08APTFE, Viton2"Double ActingThree Way800 psi CWP, 125 psi1Diverter L Style125 psi€3,051.63
DYNAQUIP CONTROLS PYSA3AJS044A Ball Valve 1/2 Inch Npt Spring Return | AA8ZCK 1AWN5 PYSA3AJS044APTFE, Viton1/2"Spring Return Fail ClosedThree Way1000 psi CWP, 125 psi1Diverter L Style125 psi€1,410.89
DYNAQUIP CONTROLS PYSA5AJS074A Ball Valve 1 Inch Npt Spring Return Stainless Steel | AA8ZCM 1AWN7 PYSA5AJS074APTFE, Viton1"Spring Return Fail ClosedThree Way1000 psi CWP, 125 psi1Diverter L Style125 psi€2,303.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNAQUIP CONTROLS PYSA4AJS054A Ball Valve 3/4 Inch Npt Spring Return
€1,519.95 /unit