Flat Shipping

Flat Shipping at €24.99 + VAT

DYNALON 607145 Scoop White 1000ml | AD3GVD 3ZEE4

DYNALON 607145 Scoop White 1000ml

Item: AD3GVD Model: 607145Cross Ref: 3ZEE4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScoop
Capacity1000 mL
ColorWhite
Handle Length5"
MaterialHDPE
Overall Length15 3/8"
Overall Width6 3/4"
TypeCorrosion Resistant
AutoclavableNo
Bowl Length - Imperial10 3/4"
Bowl Length - Metric27.3cm
Capacity - Ml1.25L
Capacity - Oz42.25 fl. oz.
CoatingUncoated
FeaturesChemical Resistant, Flat Bottomed
Handle Length - Imperial5"
Overall Length - Imperial15 3/8"
Overall Width - Imperial6 3/4"
Product TypeScoop
StandardsFDA GRADE MATERIAL
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)10.16
Ship length (cm)40.64
Ship width (cm)17.78
HS code3926909910
Country of OriginDE

Product Variants

ProductModelCapacityOverall LengthHandle LengthOverall WidthMaterialTypeColorPrice
DYNALON 607115 Scoop White 150ml | AD3GUY 3ZED7 607115150 mL10"3 3/4"3 1/4"HDPECorrosion ResistantWhite€7.56
DYNALON 607135 Scoop White 350ml | AD3GVA 3ZED9 607135350 mL12"4 1/4"4 3/4"HDPECorrosion ResistantWhite€15.36
DYNALON 607175 Scoop White 500ml | AD3GVB 3ZEE2 607175500 mL13 3/4"4 1/2"6 1/4"HDPECorrosion ResistantWhite€29.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNALON 607145 Scoop White 1000ml
€61.96 /unit