Flat Shipping

Flat Shipping at €24.99 + VAT

DYNALON 522085-0100 Graduated Beaker 100ml - Pack Of 10 | AD2WJE 3VEZ9

DYNALON 522085-0100 Graduated Beaker 100ml - Pack Of 10

Item: AD2WJE Model: 522085-0100Cross Ref: 3VEZ9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Ratio Beaker
Capacity100 mL
ColorTranslucent
Graduation Subdivisions10 mL
Height62 mm
Inside Dia.60 mm
MaterialPolypropylene
Outside Dia.62 mm
AutoclavableYes
Basic MaterialPlastic
Beaker TypeLow Form
Body ColorClear
Body MaterialPolypropylene
Capacity - Ml100 ml
Capacity - Oz3.38 fl. oz.
ClarityTranslucent
Disposable/reusableReusable
Graduation Increments - Ml10 mL
Graduation StylePrinted
IncludesPour Spout
Includes GraduationsYes
Inside Diameter - Metric60 mm
Maximum Graduation - Metric100 mL
Minimum Graduation - Metric20 mL
Outside Diameter62 mm
Overall Height62 mm
Product TypeBeaker
Special FeaturesShatter Resistant, Square Ratio Design
StandardsFDA, REACH, ROHS
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)7.62
Ship length (cm)28.58
Ship width (cm)12.7
HS code3926909910
Country of OriginGB

Product Details:

    • Special Features: Square Ratio Design for Increased Stability, Autoclavable, Vertical Lip Helps Contain Spills and Allows Stacking

Product Variants

ProductModelGraduation SubdivisionsCapacityOutside Dia.MaterialColorPkg. Qty.Price
DYNALON 522085-0250 Graduated Beaker 250ml - Pack Of 10 | AD2WJG 3VFA3 522085-025025 mL250 mL82 mmPolypropyleneTranslucent10€103.08
DYNALON 522085-0500 Graduated Beaker 500ml - Pack Of 10 | AD2WJH 3VFA6 522085-050050 mL500 mL100 mmPolypropyleneTranslucent10€119.72
DYNALON 522085-1000 Beaker Graduated Measure 1000ml - Pack Of 5 | AD2WJJ 3VFC3 522085-1000100 mL1000 mL127 mmPolypropyleneTranslucent5€83.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNALON 522085-0100 Graduated Beaker 100ml - Pack Of 10
€62.91 /unit