Flat Shipping

Flat Shipping at €24.99 + VAT

DYNALON 506805-1000G Wash Bottle, 32 oz Labware Capacity - English, 1000 mL Labware Capacity - Metric, 12 PK | CP4AGF

DYNALON 506805-1000G Wash Bottle, 32 oz Labware Capacity - English, 1000 mL Labware Capacity - Metric, 12 PK

Item: CP4AGF Model: 506805-1000GCross Ref: 401R70
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWash Bottle
AutoclavableNo
Basic MaterialPlastic
Body ColorClear
Body MaterialLDPE
Cap MaterialPolypropylene
Closure ColorWhite
Diameter80 mm
ImprintingNo Imprinting
Labware ClarityTranslucent
MouthNarrow
Spout TypeStandard Spout
VentingNon Vented
Body Diameter80 mm
Capacity - Ml1L
ClarityTransparent
Closure IncludedYes
Closure MaterialPolypropylene
Imprinting GroupNo Imprinting or Write On
Overall Height - Metric240 mm
Product TypeWash Bottle
Spout StyleStandard Spout
Vented/nonventedNonvented

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelImprintingVentingBody ColorCap ColorClosure ColorBottle MaterialAutoclavableLabware ClarityPkg. Qty.Price
DYNALON WGZ234W Wash Bottle Closure Blue | AF3WXZ 8DVN8 WGZ234W-No-Blue-LDPE--1€5.72
DYNALON WGZ233W Wash Bottle Cap Wide Mouth | AF4KWY 8ZGH2 WGZ233W-No-Green-LDPE--1€5.66
DYNALON 506474-0003 Wash Bottle, 0.34 oz Labware Capacity - English, 1000 mL Labware Capacity - Metric, 5 PK | CP4AGB 506474-0003Write OnVentedNatural-White-NoTranslucent5€94.57
DYNALON 506965-0002 Wash Bottle, 16 oz Labware Capacity - English, 500 mL Labware Capacity - Metric, LDPE | CP4AGC 506965-0002--------4-
RFQ
DYNALON 506475-0002 Wash Bottle, 16 oz Labware Capacity - English, 500 mL Labware Capacity - Metric, LDPE | CP4AGD 506475-0002Write OnVentedClear-White-NoTranslucent3€65.12
DYNALON 506965-0003 Wash Bottle, 16 oz Labware Capacity - English, 500 mL Labware Capacity - Metric, LDPE | CP4AGE 506965-0003Deionized WaterNon VentedClear-White-NoTranslucent6€86.57
DYNALON 506475-0001 Wash Bottle, 8 oz Labware Capacity - English, 250 mL Labware Capacity - Metric, LDPE, 3 PK | CP4AGG 506475-0001Write OnVentedClear-White-NoTranslucent3€60.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNALON 506805-1000G Wash Bottle, 32 oz Labware Capacity - English, 1000 mL Labware Capacity - Metric, 12 PK
€95.24 /unit