Flat Shipping

Flat Shipping at €24.99 + VAT

DYNALON 209295-0004 Tray HIPS 3-1/5x10x13-9/10 Inch | AH2AYG 24AN12

DYNALON 209295-0004 Tray HIPS 3-1/5x10x13-9/10 Inch

Item: AH2AYG Model: 209295-0004Cross Ref: 24AN12
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTray
Height3 1/5"
Length13.9"
MaterialHIPS
Width10"
Overall Height3 1/4"
Overall Length13 7/8"
Overall Width10"
Product TypeLaboratory Tray
ShapeRectangular
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)8.89
Ship length (cm)35.05
Ship width (cm)25.65
Country of OriginIT

Product Variants

ProductModelMaterialDiameterPrice
DYNALON 109904 Laboratory Tray 5 x 17.5 x 15.5 Hdpe | AF3QRD 8C018 109904Polypropylene--
RFQ
DYNALON 109934 Laboratory Tray 3.75 x 29.25 x 23.25 Hdpe | AF3QRV 8C161 109934HDPE-€197.35
DYNALON 109854 Laboratory Tray Round 3 x 15 Diameter Poly | AF4MJZ 9CH14 109854Polypropylene15"€172.20
DYNALON 109834 Lab Tray Round 6 x 24 Diameter Hdpe | AF4XDH 9NNM4 109834HDPE24"€224.52
DYNALON 209295-0001 Tray HIPS 4/5x5-9/10x7-9/10 Inch | AH2AYD 24AN09 209295-0001HIPS-€13.82
DYNALON 209295-0002 Tray HIPS 1-1/5x3-9/10x5-9/10 Inch | AH2AYE 24AN10 209295-0002HIPS-€15.37
DYNALON 209295-0003 Tray HIPS 1-3/5x10x13-9/10 Inch | AH2AYF 24AN11 209295-0003HIPS-€28.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNALON 209295-0004 Tray HIPS 3-1/5x10x13-9/10 Inch
€70.05 /unit