Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DYNALON 202065 Autoclave Sterility Tape 50m | AG9CCA 12C194

DYNALON 202065 Autoclave Sterility Tape 50m

Item: AG9CCA Model: 202065Cross Ref: 12C194
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€40.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTape
Chamber Length50m
Overall Width748 mm
Compatible Sterilization ProcessDry Heat
Indicator Color AfterBrown
Plug TypeAutoclave Sterility Tape
StandardsISO 11140/2005
Tape ColorBrown
Tape Width3/4"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.91
Ship length (cm)13.34
Ship width (cm)13.34
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNALON 202065 Autoclave Sterility Tape 50m
€40.12 /unit