Flat Shipping

Flat Shipping at €24.99 + VAT

DYNALON 201315-2000A Bottle Grad Square Hdpe 2l A - Pack Of 6 | AF3ZQH 8MTW9

DYNALON 201315-2000A Bottle Grad Square Hdpe 2l A - Pack Of 6

Item: AF3ZQH Model: 201315-2000ACross Ref: 8MTW9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGraduated Bottle
Basic MaterialPlastic
Body ColorAmber
Body MaterialHigh Density Polyethylene
Closure ColorWhite
Closure MaterialHigh Density Polyethylene
Graduation Range100 mL to 2000 mL
Graduation Subdivisions50 mL
Height9 3/4"
MouthWide
Screw Closure Size80 mm
ShapeSquare
Width3 3/5"
AutoclavableNo
Bottle TypeStorage
Cap StyleClosure Included Yes-Closure Liner Material Unlined
Capacity - Ml2L
Capacity - Oz67.6 fl. oz.
Closure IncludedYes
Closure Liner MaterialUnlined
Closure TypeScrew On
GraduatedYes
Mouth SizeWide
Overall Height245.11 mm
Pre-cleanedNone
Special FeaturesErgonomic Hand Grip Allowing for Greater Ease in Pouring
StandardsFDA, REACH, ROHS
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)22.86
Ship length (cm)25.4
Ship width (cm)30.48
HS code3923300090
Country of OriginIT

Product Details:

    • Special Features: Offers better stability during pouring and space-saving storage. Ergonomic hand grip for greater ease in pouring.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNALON 201315-2000A Bottle Grad Square Hdpe 2l A - Pack Of 6
€99.98 /unit