Flat Shipping

Flat Shipping at €24.99 + VAT

DYNALON 159515-0003 300 Tube Storage Racks F/ 16mm Tubes | AC9VYW 3KVP7

DYNALON 159515-0003 300 Tube Storage Racks F/ 16mm Tubes

Item: AC9VYW Model: 159515-0003Cross Ref: 3KVP7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€255.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRefrigerator Freezer Rack
ColorClear
Format10 x 30
Height27"
Length2 1/2"
MaterialAcrylic
Width9 1/2"
AutoclavableNo
Compartment Length5/8"
Compartment Width5/8"
For Use WithTubes
IncludesHand Grips
Mounting LocationBenchtop
Number Of Compartments300
Overall Depth27"
Overall Diameter5/8"
Overall Height27"
Overall Length2 1/2"
Overall Width9 1/2"
Product TypeTest Tube Rack
Total Holding Capacity(300) Tubes
Tube Size16 mm

Shipping Info:

Ship weight (kg) 2.3175
Ship height (cm)7.62
Ship length (cm)69.09
Ship width (cm)25.4
HS code3926909910
Country of OriginUS

Product Variants

ProductModelFormatMaterialColorPrice
DYNALON 159515-0001 100 Tube Storage Racks F/ 16mm Tubes | AC9VYT 3KVP1 159515-000110 x 10AcrylicClear€149.99
DYNALON 159515-0002 200 Tube Storage Racks F/ 16mm Tubes | AC9VYV 3KVP4 159515-000210 x 20AcrylicClear€162.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNALON 159515-0003 300 Tube Storage Racks F/ 16mm Tubes
€255.12 /unit