Flat Shipping

Flat Shipping at €24.99 + VAT

DYNAFORM 870910 Square Tube Isofr Grey 1/4 T x 4 Inch Outer Diameter Square 5 Feet | AD6UUM 4ATP4

DYNAFORM 870910 Square Tube Isofr Grey 1/4 T x 4 Inch Outer Diameter Square 5 Feet

Item: AD6UUM Model: 870910Cross Ref: 4ATP4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€181.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Stock
ColorGray
Inside Square3 1/2"
Length5 ft.
Length Tolerance-0.188" to +0.188"
Max. Temp.150°F
Min. Temp. Rating-100°F
Outside Square4"
Outside Square Tolerance-0.04" to +0.04"
Resin TypeISOFR
Tensile Strength30000 psi
TypeSquare
Wall Thickness1/4"
Wall Thickness Tolerance-0.038" to +0.038"
Inside Corner ShapeSquare
Inside Height3 1/2"
Inside Width3 1/2"
MaterialFiberglass
Outside Height4"
Outside Width4"
Overall Length5 ft.
StandardsASTM E-84

Shipping Info:

Ship weight (kg) 6.5925
Ship height (cm)10.16
Ship length (cm)152.4
Ship width (cm)10.16
HS code3917290090
Country of OriginUS

Product Variants

ProductModelWall ThicknessWall Thickness ToleranceLength ToleranceOutside SquareInside SquareOutside Square ToleranceColorMax. Temp.Price
DYNAFORM 870860 Square Tube Isofr Grey 1/8 T x 1 Inch Outer Diameter Square 5 Feet | AD6UUG 4ATN8 8708601/8"-0.019" to +0.019"-0.188" to +0.188"1"3/4"-0.02" to +0.02"Gray150°F€29.96
RFQ
DYNAFORM 870870 Square Tube Isofr Grey 1/8 T x 1.5 Inch Outer Diameter Square 5 Feet | AD6UUH 4ATN9 8708701/8"-0.019" to +0.019"-0.188" to +0.188"1 1/2"1 1/4"-0.02" to +0.02"Gray150°F€73.97
RFQ
DYNAFORM 870880 Square Tube Isofr Grey 1/8 T x 2 Inch Outer Diameter Square 5 Feet | AD6UUJ 4ATP1 8708801/8"-0.019" to +0.019"-0.188" to +0.188"2"1 3/4"-0.02" to +0.02"Gray150°F€178.60
RFQ
DYNAFORM 870890 Square Tube Isofr Grey 1/4 T x 2 Inch Outer Diameter Square 5 Feet | AD6UUK 4ATP2 8708901/4"-0.038" to +0.038"-0.188" to +0.188"2"1 1/2"-0.02" to +0.02"Gray150°F€96.21
DYNAFORM 870900 Square Tube Isofr Grey 1/4 T x 3 Inch Outer Diameter Square 5 Feet | AD6UUL 4ATP3 8709001/4"-0.038" to +0.038"-0.188" to +0.188"3"2 1/2"-0.04" to +0.04"Gray150°F€139.66
RFQ
DYNAFORM 870920 Square Tube Isofr Grey 1/8 T x 1 Inch Outer Diameter Square 10 Feet | AD6UUN 4ATP5 8709201/8"-0.019" to +0.019"-0.125" to +0.125"1"3/4"-0.02" to +0.02"Gray150°F€55.23
DYNAFORM 870930 Square Tube Isofr Grey 1/8 T x 1.5 Inch Outer Diameter Square 10 Feet | AD6UUP 4ATP6 8709301/8"-0.019" to +0.019"-0.125" to +0.125"1 1/2"1 1/4"-0.02" to +0.02"Gray150°F€168.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNAFORM 870910 Square Tube Isofr Grey 1/4 T x 4 Inch Outer Diameter Square 5 Feet
€181.53 /unit