Flat Shipping

Flat Shipping at €24.99 + VAT

DYNAFORM 870860 Square Tube Isofr Grey 1/8 T x 1 Inch Outer Diameter Square 5 Feet | AD6UUG 4ATN8

DYNAFORM 870860 Square Tube Isofr Grey 1/8 T x 1 Inch Outer Diameter Square 5 Feet

Item: AD6UUG Model: 870860Cross Ref: 4ATN8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€31.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Stock
ColorGray
Inside Square3/4"
Length5 ft.
Length Tolerance-0.188" to +0.188"
Max. Temp.150°F
Min. Temp. Rating-100°F
Outside Square1"
Outside Square Tolerance-0.02" to +0.02"
Resin TypeISOFR
Tensile Strength30000 psi
TypeSquare
Wall Thickness1/8"
Wall Thickness Tolerance-0.019" to +0.019"
Brand SeriesDynaform
Inside Corner ShapeSquare
Inside Height3/4"
Inside Width3/4"
MaterialFiberglass
Maximum Temperature150°F
Minimum Temperature-100°F
Outside Corner ShapeSquare
Outside Height1"
Outside Width1"
Overall Length5 ft.
Series [new]Dynaform
StandardsASTM E-84

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)2.54
Ship length (cm)152.4
Ship width (cm)2.54
HS code3917290090
Country of OriginUS

Product Variants

ProductModelWall ThicknessWall Thickness ToleranceLength ToleranceOutside SquareInside SquareOutside Square ToleranceColorMax. Temp.Price
DYNAFORM 870870 Square Tube Isofr Grey 1/8 T x 1.5 Inch Outer Diameter Square 5 Feet | AD6UUH 4ATN9 8708701/8"-0.019" to +0.019"-0.188" to +0.188"1 1/2"1 1/4"-0.02" to +0.02"Gray150°F€73.97
RFQ
DYNAFORM 870880 Square Tube Isofr Grey 1/8 T x 2 Inch Outer Diameter Square 5 Feet | AD6UUJ 4ATP1 8708801/8"-0.019" to +0.019"-0.188" to +0.188"2"1 3/4"-0.02" to +0.02"Gray150°F€178.60
RFQ
DYNAFORM 870890 Square Tube Isofr Grey 1/4 T x 2 Inch Outer Diameter Square 5 Feet | AD6UUK 4ATP2 8708901/4"-0.038" to +0.038"-0.188" to +0.188"2"1 1/2"-0.02" to +0.02"Gray150°F€96.21
DYNAFORM 870900 Square Tube Isofr Grey 1/4 T x 3 Inch Outer Diameter Square 5 Feet | AD6UUL 4ATP3 8709001/4"-0.038" to +0.038"-0.188" to +0.188"3"2 1/2"-0.04" to +0.04"Gray150°F€139.66
RFQ
DYNAFORM 870910 Square Tube Isofr Grey 1/4 T x 4 Inch Outer Diameter Square 5 Feet | AD6UUM 4ATP4 8709101/4"-0.038" to +0.038"-0.188" to +0.188"4"3 1/2"-0.04" to +0.04"Gray150°F€171.45
RFQ
DYNAFORM 870920 Square Tube Isofr Grey 1/8 T x 1 Inch Outer Diameter Square 10 Feet | AD6UUN 4ATP5 8709201/8"-0.019" to +0.019"-0.125" to +0.125"1"3/4"-0.02" to +0.02"Gray150°F€55.23
DYNAFORM 870930 Square Tube Isofr Grey 1/8 T x 1.5 Inch Outer Diameter Square 10 Feet | AD6UUP 4ATP6 8709301/8"-0.019" to +0.019"-0.125" to +0.125"1 1/2"1 1/4"-0.02" to +0.02"Gray150°F€168.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNAFORM 870860 Square Tube Isofr Grey 1/8 T x 1 Inch Outer Diameter Square 5 Feet
€31.73 /unit