DYNABRADE X62V Air Orbital Sander, 6 Inch Size, 3/32 Inch Orbit, Central Vacuum, Midweight, 0.3 Hp | CN8MJN

DYNABRADE X62V Air Orbital Sander, 6 Inch Size, 3/32 Inch Orbit, Central Vacuum, Midweight, 0.3 Hp

Item: CN8MJN Model: X62VCross Ref: 406F78
In Stock

Get it by Tuesday, Jun 17

€473.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Orbital Sander
Abrasive AttachmentHook And Loop
Air Consumption16 CFM
Air Inlet Size1/4"
Air Inlet TypeNPT
Disc MotionRandom Orbital
Disc Size6"
DutyHeavy Duty
Exhaust LocationRear
Grip TypePalm
Hp3/10 hp
IncludesPad Wrench, Tool
Max. Speed12000 RPM
Min. Hose Size1/4"
Motor TypeGearless
Orbit Dia.0.094"
Required Pressure90 psi
Speed SettingVariable Speed
Tool Height3.688"
Tool Length7 3/8"
Vacuum TypeCentral Vacuum
Air Inlet1/4" NPT
Horsepower0.3 hp
Minimum Hose Size1/4"
Orbit Diameter3/32"
Product TypeAir-Powered Orbital Sander
Speed SettingsFixed
StandardsCE, EAC
Tool SeriesDynorbital Extreme
Tool Weight2 lbs.
Weight ClassMidweight

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHpAir ConsumptionTool LengthTool HeightOrbit Dia.Disc SizeAbrasive AttachmentDutyPrice
DYNABRADE X31V Air Orbital Sander, 3 Inch Size, 3/16 Inch Orbit, Central Vacuum, Lightweight, 8 Cfm | CN8MJA X31V1/10 hp8 CFM7 1/8"3 1/8"0.188"3"Hook And LoopHeavy Duty€479.85
DYNABRADE X32V Air Orbital Sander, 3 Inch Size, 3/32 Inch Orbit, Central Vacuum, Lightweight, 8 Cfm | CN8MJB X32V1/10 hp8 CFM7 1/8"3 1/8"0.094"3"Hook And LoopHeavy Duty€479.85
DYNABRADE X51V Air Orbital Sander, 5 Inch Size, 3/16 Inch Orbit, Central Vacuum, Midweight, 0.3 Hp | CN8MJE X51V3/10 hp19 CFM6 7/8"3.688"0.188"5"Hook And LoopHeavy Duty€473.53
DYNABRADE X52V Air Orbital Sander, 5 Inch Size, 3/32 Inch Orbit, Central Vacuum, Midweight, 0.3 Hp | CN8MJG X52V3/10 hp19 CFM9 1/8"3.688"0.094"5"Hook And LoopHeavy Duty€473.53
DYNABRADE X61V Air Orbital Sander, 6 Inch Size, 3/16 Inch Orbit, Central Vacuum, Midweight, 0.3 Hp | CN8MJL X61V3/10 hp16 CFM9 1/2"3.688"0.188"6"Hook And LoopHeavy Duty€473.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE X62V Air Orbital Sander, 6 Inch Size, 3/32 Inch Orbit, Central Vacuum, Midweight, 0.3 Hp
€473.53 /unit