DYNABRADE 59014 Air Random Orbital Sander 0.25hp 6 Inch | AB8FUL 25H998

DYNABRADE 59014 Air Random Orbital Sander 0.25hp 6 Inch

Item: AB8FUL Model: 59014Cross Ref: 25H998
In Stock

Get it by Wednesday, Jun 11

€457.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Random Orbital Sander
Air Inlet1/4"
Average Cfm @ 15 Sec. Run Time3.5 CFM
Cfm @ Full Load14 CFM
Exhaust TypeRear
Free Speed12000 RPM
Handle MaterialComposite
Housing MaterialComposite
Hp1/4 hp
Min. Hose Size1/4"
Orbit Dia.3/8"
Overall Length7 3/4"
Pad Face TypeVinyl Or Hook Face
Pad Size6"
Required Pressure90 psi
ThrottleLever
Vacuum/non-vacuumVacuum
Variable SpeedNo
Abrasive AttachmentAdhesive Backed
Air Consumption14 CFM
Disc MotionRandom Orbital
Disc Size6"
DutyHeavy
Exhaust LocationRear
Grip TypePalm
Max. Speed12000 RPM
Motor TypeGearless
Product TypeAir-Powered Orbital Sander
StandardsCE, EAC
Tool Length7 3/4"
Tool SeriesDynorbital Spirit
Tool Weight1.6 lbs.
Tool Width6 1/2"
Vacuum TypeCentral Vacuum

Shipping Info:

Ship weight (kg) 1.152
Ship height (cm)10.8
Ship length (cm)26.67
Ship width (cm)16.51
HS code8467111040
Country of OriginUS

Product Variants

ProductModelHpOrbit Dia.Overall LengthCfm @ Full LoadAverage Cfm @ 15 Sec. Run TimeMin. Hose SizeRequired PressureAir InletPrice
DYNABRADE 56800 Air Random Orbital Sander 0.28hp 6 Inch | AB8FRM 25H953 568007/25 hp0.188"6"18 CFM4.5 CFM1/4"90 psi1/4"€483.64
DYNABRADE 56804 Air Random Orbital Sander 0.28hp 6 Inch | AB8FRN 25H954 568047/25 hp0.188"7"18 CFM4.5 CFM1/4"90 psi1/4"€520.26
DYNABRADE 56829 Air Random Orbital Sander 0.28hp 6 Inch | AB8FRP 25H955 568297/25 hp0.188"9"18 CFM4.5 CFM1/4"90 psi1/4"€520.26
DYNABRADE 56830 Air Random Orbital Sander 0.28hp 6 Inch | AB8FRQ 25H956 568307/25 hp0.188"7 3/4"18 CFM4.5 CFM1/4"90 psi1/4"€341.20
DYNABRADE 56859 Air Random Orbital Sander 0.28hp 6 Inch | AB8FRV 25H960 568597/25 hp0.094"7"18 CFM4.5 CFM1/4"90 psi1/4"€483.64
DYNABRADE 56890 Air Random Orbital Sander 0.28hp 6 Inch | AB8FRX 25H962 568907/25 hp3/8"7"18 CFM4.5 CFM1/4"90 psi1/4"€483.64
DYNABRADE 58406 Air Random Orbital Sander 0.45hp 6 Inch | AB8FTP 25H978 584069/20 hp0.188"11 3/8"23 CFM5.75 CFM1/4"90 psi1/4"€828.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 59014 Air Random Orbital Sander 0.25hp 6 Inch
€457.12 /unit