DYNABRADE 56890 Air Random Orbital Sander 0.28hp 6 Inch | AB8FRX 25H962

DYNABRADE 56890 Air Random Orbital Sander 0.28hp 6 Inch

Item: AB8FRX Model: 56890Cross Ref: 25H962
In Stock

Get it by Monday, Jun 16

€483.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Random Orbital Sander
Air Inlet1/4"
Average Cfm @ 15 Sec. Run Time4.5 CFM
Cfm @ Full Load18 CFM
Exhaust TypeRear
Free Speed12000 RPM
Handle MaterialComposite
Housing MaterialComposite
Hp7/25 hp
Min. Hose Size1/4"
Orbit Dia.3/8"
Overall Length7"
Pad Face TypeVinyl Or Hook Face
Pad Size6"
Required Pressure90 psi
ThrottleLever
Variable SpeedNo
Abrasive AttachmentAdhesive Backed
Air Consumption18 CFM
Disc MotionRandom Orbital
Disc Size6"
DutyHeavy
Exhaust LocationRear
FeaturesAir Motor is Suspended by Vibration Absorbing Rubber Rings, Composite Rotor for Lubricating, Hand and Wrist Support, Integrated Rubber Over Mold for Non Slip Feel and Insulates from Cold, Rotor Utilizes Five Blades, Triple Sealed Front Double Row Balancer Bearing
Grip TypePalm
Horsepower0.3 hp
IncludesLow Profile, Premium Urethane Weight Mated Sanding Pad, Vacuum Conversion Kits
Max. Speed12000 RPM
Minimum Hose Size1/4"
Motor TypeGearless
Orbit Diameter3/8"
Product TypeAir-Powered Orbital Sander
Speed SettingsVariable
StandardsCE, EAC
Tool Height3 1/2"
Tool Length7"
Tool SeriesDynorbital Supreme
Tool Weight2.1 lbs.
Tool Width6 1/2"
Vacuum TypeNon-Vacuum
Weight ClassHeavyweight

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)10.8
Ship length (cm)26.67
Ship width (cm)16.51
HS code8467111040
Country of OriginUS

Product Variants

ProductModelHpOrbit Dia.Overall LengthCfm @ Full LoadAverage Cfm @ 15 Sec. Run TimeMin. Hose SizeRequired PressureAir InletPrice
DYNABRADE 56800 Air Random Orbital Sander 0.28hp 6 Inch | AB8FRM 25H953 568007/25 hp0.188"6"18 CFM4.5 CFM1/4"90 psi1/4"€483.64
DYNABRADE 56804 Air Random Orbital Sander 0.28hp 6 Inch | AB8FRN 25H954 568047/25 hp0.188"7"18 CFM4.5 CFM1/4"90 psi1/4"€520.26
DYNABRADE 56829 Air Random Orbital Sander 0.28hp 6 Inch | AB8FRP 25H955 568297/25 hp0.188"9"18 CFM4.5 CFM1/4"90 psi1/4"€520.26
DYNABRADE 56830 Air Random Orbital Sander 0.28hp 6 Inch | AB8FRQ 25H956 568307/25 hp0.188"7 3/4"18 CFM4.5 CFM1/4"90 psi1/4"€341.20
DYNABRADE 56859 Air Random Orbital Sander 0.28hp 6 Inch | AB8FRV 25H960 568597/25 hp0.094"7"18 CFM4.5 CFM1/4"90 psi1/4"€483.64
DYNABRADE 58406 Air Random Orbital Sander 0.45hp 6 Inch | AB8FTP 25H978 584069/20 hp0.188"11 3/8"23 CFM5.75 CFM1/4"90 psi1/4"€828.37
DYNABRADE 58418 Air Random Orbital Sander 0.45hp 6 Inch | AB8FTU 25H982 584189/20 hp3/8"11 3/8"23 CFM5.75 CFM1/4"90 psi1/4"€828.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 56890 Air Random Orbital Sander 0.28hp 6 Inch
€483.64 /unit