DYNABRADE 54785  | CW6AAA

DYNABRADE 54785 Angle Grinder, 3 Inch Wheel Dia, 0.7 HP, 18000 RPM Max. Speed, 1/4 Inch NPT

Item: CW6AAA Model: 54785Cross Ref: 28PZ13
Limited Availability
€1,775.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

DutyHeavy Duty
Exhaust LocationRear
Housing MaterialSteel
IncludesAdjustable Wheel Guard, Safety-Lock Lever
Lever TypeSafety Lever
OrientationExtended Angle
Power SourceAir Powered
Throttle TypeLever , Safety Lever
Variable SpeedNo
Air Consumption41 CFM
Air Inlet1/4" NPT
Air Inlet Connection Size1/4"
Air Inlet Thread1/4" NPT
Air Inlet TypeNPT
Air Pressure90 psi
Air Pressure90 PSIG (6.2 Bar)
Exhaust TypeStandard Rear
For Wheel TypeType 27
Grinder OrientationExtended Angle
Grinder TypeType 27
Horsepower0.7 hp
Hose I.d. [inches]1/4" (6 mm)
Housing MaterialSteel Housing
Hp0.7 hp (522 W)
Max. Air Flow [scfm]39 SCFM (1104 L/Min)
Max. Rpm18000
Max. Speed18000 RPM
Min. Hose Size3/8"
Number Of Speed Settings1
Overall Length11 1/2"
Quantity Per Box1
Sound Level80 db(A)
Spindle3/8" - 24 Male
Spindle Thread Size3/8"-24
StandardsCE CERTIFIED, EAC CERTIFIED
Tool Diameter/pad Size75 mm
Tool Height3" (76 mm)
Tool Length11-7/16" (290 mm)
Tool StyleExt. Right Angle
Tool Weight4 lbs.
Vacuum TypeNon-Vacuum
Wheel Dia.3" (76 mm)
Wheel Diameter3"

Shipping Info:

Ship weight (kg) 2.25
Ship length (cm)29.21
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 54785 Angle Grinder, 3 Inch Wheel Dia, 0.7 HP, 18000 RPM Max. Speed, 1/4 Inch NPT
€1,775.43 /unit