DYNABRADE 52936  | CW4ZBY

DYNABRADE 52936 Drill 1/4 In

Item: CW4ZBY Model: 52936
Limited Availability
€963.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Air Inlet Thread1/4" NPT
Air Pressure90 PSIG (6.2 Bar)
Chuck Size/style1/4" Jacobs® Chuck
Exhaust TypeRear
Hose I.d. [inches]1/4" (6 mm)
Housing MaterialComposite Housing
Hp0.4 hp (298 W)
Max. Air Flow [scfm]23 SCFM (651 L/Min)
Max. Rpm20000
Quantity Per Box1
Sound Level78 dB(A)
Spindle3/8" - 24 Male
Tool Height5" (127mm)
Tool Length5.9" (150 mm)
Tool StylePistol Grip
Tool Width2" (50 mm)
Vacuum TypeNon-Vacuum

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 52936 Drill 1/4 In
€963.48 /unit