DYNABRADE 52711 Air Grinder, 15000 rpm, 5-3/4 | AB8FQR 25H932

DYNABRADE 52711 Air Grinder, 15000 RPM, 5-3/4 Inch Size

Item: AB8FQR Model: 52711Cross Ref: 25H932
In Stock

Get it by Tuesday, Jun 17

€1,346.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Grinder
Air Inlet GenderFemale
Anti-restart TechnologyYes
Average Cfm @ 15 Sec. Run Time5.25 CFM
DutyHeavy Duty
ExhaustRear
Exhaust LocationRear
Free Speed15000 RPM
Grip MaterialComposite
Grip StyleBarrel Grip
Handle MaterialComposite
Head TypeStandard Head
Hp2/5 hp
Kit Contents(1) Bare Tool, (1) Type 27 Wheel
Lever TypeSafety Lever
LockNo
Lock-off SwitchNo
Lock-on SwitchNo
Min. Hose Size1/4"
OrientationAngle
Overall Length5 3/4"
Power SourceAir Powered
ReachCompact
Required Pressure90 psi
Safety Stop MechanismsSaftey Lever
Switch LocationTop
Switch TypeLever
Throttle TypeSafety Lever
Variable SpeedNo
Wheel Dia.2"
Air Consumption21 CFM
Air Inlet1/4" NPT Female
Air Inlet Connection Size1/4"
Air Inlet TypeNPT
Air Pressure90 psi
Anti-kickback Clutch TypeNone
Brake TypeNone
For Wheel TypeType 27
Grinder OrientationAngle
Grinder TypeType 27
Horsepower0.4 hp
Includes2" Diameter with 3/8" Center Hole, Guard and Wheel Flange Set, Mfr. No. 90999 Depressed Center Wheel (24 Grit)
Max. Speed15000 RPM
Number Of Speed Settings1
Spindle Thread Size3/8"-24
StandardsCE CERTIFIED, EAC CERTIFIED
Tether StyleNot Tether Capable
Tool Weight2 lbs.
Wheel Diameter2"

Shipping Info:

Ship weight (kg) 1.233
Ship height (cm)10.8
Ship length (cm)26.67
Ship width (cm)16.51
HS code8467111040
Country of OriginUS

Product Variants

ProductModelHpOverall LengthExhaust LocationDutySwitch TypePrice
DYNABRADE 50340 Air Grinder 11000 Rpm 8 Inch Length | AB8FMW 25H862 503407/10 hp8"RearHeavy DutyLever€1,247.60
DYNABRADE 52630 Air Grinder 13 500 Rpm 10 Inch Length | AB8FQF 25H922 526301 3/10 hp10"RotationalHeavy DutyLever€1,234.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 52711 Air Grinder, 15000 RPM, 5-3/4 Inch Size
€1,346.10 /unit