Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3HHR6 Ceiling Truss Shutter 32 Long 26 Wide | AC9LWL

DAYTON 3HHR6 Ceiling Truss Shutter 32 Long 26 Wide

Item: AC9LWL Model: 3HHR6
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€244.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWhole House Fan Premium Ceiling Truss Shutter / Ceiling Shutter
Air Flow DirectionHorizontal
Blade MaterialAluminum
Blade Material Thickness26 ga.
Blade Seal MaterialFelt
Bushing MaterialStainless Steel
Closure TypeGravity
CounterbalancedYes
Damper FinishBaked Enamel
Fits Fan Dia.24"
Flange TypeReversed Flange
Flange Width1 5/8"
For Use With24 In Whole House Fans
Frame Depth1 3/8"
Frame MaterialAluminum
Frame Material Thickness0.1"
Length32"
Max. Velocity1500 FPM
Maximum Air Velocity1500 FPM
Mounting Hole Di.1/4"
Mounting Hole Size0.188"
Mounting PositionHorizontal
Number Of Panels1
Open Depth5"
Opening Length30"
Opening Required30" x 24"
Opening TypeGravity
Opening Width24"
Overall Height32"
Overall Width26"
Rough Opening Length30"
Rough Opening ShapeRectangular
Rough Opening Width24"
Shutter Mounting LocationCeiling
Shutter Mounting PositionHorizontal
Shutter Opening Required30" x 24"
TypeGravity Operated Single Panel
Width26"
Airflow DirectionHorizontal
Closure Velocity Rating1500 FPM
ColorWhite
Fits Fan Diameter24"
Free Area4.7 sq. ft.
Maximum Pressure1 in. wc
Mounting Hole Diameter1/4"
Mounting LocationCeiling
SeriesCTRF Series
Switch ActionNormally Closed
Tie-rod MaterialGalvanized Steel Frame and Tie Rods

Shipping Info:

Ship weight (kg) 4.419
Ship height (cm)83.31
Ship length (cm)67.82
Ship width (cm)5.08
HS code7610900080
Country of OriginUS

Product Variants

ProductModelFrame DepthOpening RequiredFits Fan Dia.Opening WidthOpening LengthOverall HeightOverall WidthRough Opening LengthPrice
DAYTON 3HHR7 Ceiling Truss Shutter 35 Long 32 Wide | AC9LWM 3HHR71 5/8"33" x 33"30"30"33"35"32"33"€265.49
DAYTON 3HHR8 Ceiling Truss Shutter 42 Long 40 Wide | AC9LWN 3HHR81 3/8"40" x 38"42"38"40"42"40"40"€371.24
DAYTON 3HHR9 Ceiling Truss Shutter 43 Long 32 Wide | AC9LWP 3HHR91 3/8"41" x 41"42"30"41"43"32"41"€329.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3HHR6 Ceiling Truss Shutter 32 Long 26 Wide
€244.44 /unit