Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 70233  | CX7HVY

CHICAGO-LATROBE 70233 Jobber Length Drill Bit, 33/64 Inch Size, 4-13/16 Inch Flute Length, TiN Finish

Item: CX7HVY Model: 70233Cross Ref: 434N42
Limited Availability
€92.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationCarbon Steel, Cast Iron, Non-Ferrous Materials
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeHigh Performance
Helix Angle+21° to +34°
Left/right HandRight
MaterialHigh Speed Steel
Max. Drilling Depth3 39/64"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.1282
Ship height (cm)2.54
Ship length (cm)16.83
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 70233 Jobber Length Drill Bit, 33/64 Inch Size, 4-13/16 Inch Flute Length, TiN Finish
€92.53 /unit