Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WIEGMANN SC040604NK Metallic Enclosure Screw 4d x 4w x 6h Inch | AD7DCV 4DMU2

HUBBELL-WIEGMANN SC040604NK Metallic Enclosure Screw 4d x 4w x 6h Inch

Item: AD7DCV Model: SC040604NKCross Ref: 4DMU2
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€31.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJunction Box Enclosure
Basic MaterialMetallic
ColorGray
Cover TypeScrew On
Depth4"
Enclosure Cover FeaturesPlated Steel Screws
Enclosure Height6"
Enclosure MaterialCarbon Steel
Enclosure Width4"
Knockouts / No KnockoutsNo Knockouts
Metal Gauge16 ga.
MountingWall
Usable Opening Depth4.06"
Body Material Thickness16 ga.
Closure MethodScrews
Cover Closure TypeScrew On
Cover StyleSolid
EnvironmentIndoor
FinishANSI 61 Powder Coated
IncludesSelf-Tapping Screws
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure Rating1
Nominal Depth4"
Nominal Height6"
Nominal Width4"
Overall Depth4"
Overall Height8"
Overall Width4"
Product TypeScrew Cover Enclosure
SeriesSC Series
StandardsCSA CERTIFIED, CULUS

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)15.24
Ship length (cm)17.02
Ship width (cm)10.16
HS code8538908080
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightEnclosure MaterialDepthKnockouts / No KnockoutsMetal GaugeUsable Opening DepthCover TypePrice
WIEGMANN SC040404NK Enclosure Screw 4d x 4w x 4h Inch | AB4NRN 1ZHK7 SC040404NK4"4"Carbon Steel4"No Knockouts16 ga.4"Screw On€20.85
WIEGMANN SC060604NK Enclosure Screw 4d x 6w x 6h Inch | AB4NRP 1ZHK8 SC060604NK6"6"Carbon Steel4"No Knockouts16 ga.4"Screw On€21.02
WIEGMANN SC060606 Enclosure Screw 6d x 6w x 6h Inch | AB4NRQ 1ZHK9 SC0606066"6"Carbon Steel6"Knockouts16 ga.6"Screw On€29.73
WIEGMANN SC080804NK Enclosure Screw 4d x 8w x 8h Inch | AB4NRR 1ZHL1 SC080804NK8"8"Carbon Steel4"No Knockouts16 ga.4"Screw On€28.49
WIEGMANN SC080806NK Enclosure Screw 6d x 8w x 8h Inch | AB4NRT 1ZHL2 SC080806NK8"8"Carbon Steel6"No Knockouts16 ga.6"Screw On€32.15
WIEGMANN SC101004NK Enclosure Screw 4d x 10w x 10h Inch | AB4NRU 1ZHL3 SC101004NK10"10"Carbon Steel4"No Knockouts16 ga.4"Screw On€37.66
WIEGMANN SC101006NK Enclosure Screw 6d x 10w x 10h Inch | AB4NRV 1ZHL4 SC101006NK10"10"Carbon Steel6"No Knockouts16 ga.6"Screw On€45.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN SC040604NK Metallic Enclosure Screw 4d x 4w x 6h Inch
€31.51 /unit