DYNABRADE 14266  | CW4UJQ

DYNABRADE 14266 Contact Arm, 1 Inch Belt Wide, 18 Inch Belt Length, 2 Inch Wheel Dia, Serrated, Steel

Item: CW4UJQ Model: 14266Cross Ref: 22GK72
In Stock

Get it by Tuesday, Jun 17

€214.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Belt Length18"
Belt Width1"
Fits BrandDynabrade
For Use With Mfr. Model Number14200
IncludesContact Wheel Assembly
Platen Pad DensityNot Applicable
Platen Pad WidthNot Applicable
Wheel Diameter2"
Wheel MaterialRubber
Wheel ShapeSerrated
Wheel Width1"
Compatible Grainger Part Number25H818
Compatible Manufacturer Model Number14200
For Belt Length18"
For Belt Width1"
For Tool SeriesDynangle Series
MaterialSteel
Product TypeContact Arms
Quantity Per Box1
Tool Height2

Shipping Info:

Ship weight (kg) 0.099
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 14266 Contact Arm, 1 Inch Belt Wide, 18 Inch Belt Length, 2 Inch Wheel Dia, Serrated, Steel
€214.96 /unit