Flat Shipping

Flat Shipping at €24.99 + VAT

RIP TIE H-09-010-V Hook-and-Loop Cable Tie, 9 Inch Length, 2.25 Inch, 1 Inch Width, Nylon, Violet, 10 PK | CT9BUU

RIP TIE H-09-010-V Hook-and-Loop Cable Tie, 9 Inch Length, 2.25 Inch, 1 Inch Width, Nylon, Violet, 10 PK

Item: CT9BUU Model: H-09-010-VCross Ref: 45FH24
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Cable Tie
Closure TypeWrap
ColorViolet
Flame RetardantNo
IncludesTies For Attachment To Cable
Length9"
MarkingsNo
MaterialNylon
Max. Bundle Dia.2 1/4"
Max. Temp. Rating200°F
Min. Temp. Rating-70°F
MountableNo
Package StyleIndividual
Temp. Range-70°F to +200°F
Tensile Strength90 lbs.
Thickness0.13"
Width1"
MarkingNo

Shipping Info:

Ship weight (kg) 0.0351
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Bundle Dia.ColorThicknessTensile StrengthTemp. RangeClosure TypeFlame RetardantMarkingsPkg. Qty.Price
RIP TIE EW-12-010-BK Hook-and-Loop Cable Tie, 12 Inch Length, 2.50 Inch, 2 Inch Width, Brass/Nylon, Black | CT9BQX EW-12-010-BK2 1/2"Black0.19"90 lbs.-70°F to +200°FWrapNoNo10€123.63
RIP TIE H-14-010-BK Hook-and-Loop Cable Tie, 14 Inch Length, 3.75 Inch, 1 Inch Width, Nylon, Black, 10 PK | CT9BQY H-14-010-BK3 3/4"Black0.13"90 lbs.-70°F to +200°FWrapNoNo10€60.94
RIP TIE H-14-010-BU Hook-and-Loop Cable Tie, 14 Inch Length, 3.75 Inch, 1 Inch Width, Nylon, Blue, 10 PK | CT9BRA H-14-010-BU3 3/4"Blue0.13"90 lbs.-70°F to +200°FWrapNoNo10€60.94
RIP TIE H-14-010-BN Hook-and-Loop Cable Tie, 14 Inch Length, 3.75 Inch, 1 Inch Width, Nylon, Brown, 10 PK | CT9BRD H-14-010-BN3 3/4"Brown0.13"90 lbs.-70°F to +200°FWrapNoNo10€58.01
RIP TIE H-14-010-GN Hook-and-Loop Cable Tie, 14 Inch Length, 3.75 Inch, 1 Inch Width, Nylon, Green, 10 PK | CT9BRG H-14-010-GN3 3/4"Green0.13"90 lbs.-70°F to +200°FWrapNoNo10€60.94
RIP TIE H-14-010-O Hook-and-Loop Cable Tie, 14 Inch Length, 3.75 Inch, 1 Inch Width, Nylon, Orange, 10 PK | CT9BRJ H-14-010-O3 3/4"Orange0.13"90 lbs.-70°F to +200°FWrapNoNo10€60.94
RIP TIE H-14-010-RW Hook-and-Loop Cable Tie, 14 Inch Length, 3.75 Inch, 1 Inch Width, Nylon, Rainbow, 10 PK | CT9BRL H-14-010-RW3 3/4"Rainbow0.13"90 lbs.-70°F to +200°FWrapNoNo10€60.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIP TIE H-09-010-V Hook-and-Loop Cable Tie, 9 Inch Length, 2.25 Inch, 1 Inch Width, Nylon, Violet, 10 PK
€53.81 /unit