DYNABRADE 11476 Air Belt Sander Industrial 1.2 Hp 1 Inch | AB8FKK 25H806

DYNABRADE 11476 Air Belt Sander Industrial 1.2 Hp 1 Inch

Item: AB8FKK Model: 11476Cross Ref: 25H806
In Stock

Get it by Friday, Jun 13

€2,457.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Belt Sander
Average Cfm @ 15 Sec. Run Time14.5 CFM
Cfm @ Full Load58 CFM
DutyIndustrial
Exhaust TypeFront
Free Speed13000 RPM
Handle MaterialComposite
Housing MaterialComposite
Hp1 1/5 hp
Min. Hose Size1/2"
Overall Length21"
Required Pressure90 psi
ThrottleLever
Variable SpeedNo
Air Consumption58 CFM
Air Inlet3/8" NPT
Arm Rotation
Arm TypeFixed
Belt Length30"
Belt Width1"
Exhaust LocationFront
FeaturesFor Polishing Tubing, Deburring Structural Steel, Finish Dimensioning on Lathe Work and Blending Inside Corners
Grip TypeStraight
Horsepower1.2 hp
IncludesContact Arm, Top Control Handle
Max. Belt Speed4250 SFPM
Minimum Hose Size1/2"
Product TypeAir-Powered Belt Sander
Sound Level89 dbA
Speed SettingsFixed
StandardsCE, EAC
Tool Height7 1/4"
Tool Length21"
Tool SeriesDynabelter
Tool Weight8.6 lbs.
Tool Width12 1/2"
Vacuum TypeNon-Vacuum

Shipping Info:

Ship weight (kg) 4.86
Ship height (cm)19.05
Ship length (cm)46.99
Ship width (cm)31.75
HS code8467111040
Country of OriginUS

Product Variants

ProductModelDutyExhaust TypeMin. Hose SizeHpAverage Cfm @ 15 Sec. Run TimeOverall LengthVariable SpeedThrottlePrice
DYNABRADE 14000 Air Belt Sander, Industrial, 0.5HP, 1/8" Belt Size | AA3WTW 11X731 14000IndustrialFront1/4"1/2 hp7.75 CFM14 5/8"-Lever€982.89
DYNABRADE 14010 Air Belt Sander Industrial 0.5 Hp 1/8 | AA3WTX 11X732 14010IndustrialFront1/4"1/2 hp7.75 CFM14 5/8"-Lever€1,216.63
DYNABRADE 40320 Air Belt Sander Industrial 0.5 Hp 1/4 | AA3WTY 11X733 40320IndustrialFront3/8"1/2 hp7 CFM14 1/4"-Lever€931.27
DYNABRADE 40321 Air Belt Sander Industrial 0.5 Hp 1/4 | AA3WTZ 11X734 40321IndustrialFront3/8"1/2 hp7 CFM14 1/4"-Lever€1,276.65
DYNABRADE 40326 Air Belt Sander Industrial 0.5 Hp 1/4 | AA3WUA 11X735 40326IndustrialFront3/8"1/2 hp7 CFM14 1/4"-Lever€1,150.37
DYNABRADE 15003 Air Belt Sander Industrial 0.4 Hp 1/8 | AA3WUB 11X737 15003IndustrialFront And Rear1/4"2/5 hp5 CFM11 3/4"-Lever€927.11
DYNABRADE 11475 Air Belt Sander General 0.7 Hp 1/4-1 Inch | AA3WUD 11X739 11475GeneralFront1/2"7/10 hp8 CFM21"-Lever€2,176.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 11476 Air Belt Sander Industrial 1.2 Hp 1 Inch
€2,457.32 /unit